Skip Content

Ring Buoy Rope Bag,90 ft close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ring Buoy Rope Bag, 90 ft

Price $54.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 68101 (Change)

Go

Invalid Zip Code

OMAHA branch 576

  • Item # 11N742
  • Mfr. Model # MRD190
  • UNSPSC # 42171614
  • Catalog Page # 2335
  • Shipping Weight 1.6 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRing Buoy Rope Bag
  • MaterialMulti-Filament Polypropylene Rope
  • ColorOrange
  • Dimensions90 ft.
  • Includes90 ft. Rope
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

High-visibility orange bag holds 90-ft. polypropylene rope that can be used to extend reach of Ring Buoy No. 5UYA7.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Field of Industry:: Ship Escort
Product used for:: Vessel
Years purchasing from Grainger:: 10
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Tugboat is loaded.
Additional information about Tugboat could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: the Coast Guard does not actually put their approval on any of the rope bags. The approvals would be on the buoys, and other flotation devices.

Thank you for using Grainger Ask and Answer.

Disclaimer
The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about KelliB is loaded.
Additional information about KelliB could not be loaded.
-1point
0out of 1found this answer helpful.
Was this helpful?helpful0unhelpful1
  • 2015-05-03T19:45:26.914-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11N742, prod, sort_default
1 of 1
  • 2015-05-03T19:45:26.916-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_11N742, prod, sort_default
1 of 1