Skip Content

Ice Commander Rescue Suit,Chest 36to39In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ice Commander Rescue Suit, Chest 36to39In

Price $1,395.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9YAY6
  • Mfr. Model # IC9001
  • UNSPSC # 49141507
  • Catalog Page # N/A
  • Shipping Weight 12.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Modular suit has a high-performance urethane-coated nylon exterior with a detachable closed-cell airsoft inner liner that provides maximum flotation and thermal insulation. Watertight hood and integrated gloves help keep water out. Includes chest harness, ice awl pockets, reinforced knees and attached boots with nonslip rubber soles.

View More

Technical Specs

  • Item Ice Commander Rescue Suit
  • Size Universal
  • Fits Chest Size 36 to 39"
  • Length 59-67"
  • Maximum User Weight 330 lb.
  • Buoyancy 15-1/2 lb.
  • Color Regular
  • Material Urethane Coated Nylon Shell
  • Closure Type Waterproof Offset Zipper and Sealed Seams
  • Pockets 2
  • Includes Snap-in Bouyancy Liner, Water Tight Hood, Integrated Chest Harness, Reinforced Knees, Rubber Gloves, and Attached Boots w/Nonslip Rubber Sloes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.