Skip Content

 
Personal Floatation Device w/ Hydrostatic Inflator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Personal Floatation Device w/ Hydrostatic Inflator


Technical Specs

  • ItemPersonal Floatation Device w/ Hydrostatic Inflator 
  • SizeAdult Universal 
  • StandardsType V/Type II 
  • Closure TypeBuckle 
  • Length22 
Color
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Color
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
MD3183
Black/Carbon
30 to 52"

$402.75 / each

Enter location to check availability
PFD w/Hydrostatic Inflator,Black
Catalog Page #  NA

Price $402.75 / each

Technical Specs

  • ItemPersonal Floatation Device w/ Hydrostatic Inflator
  • SizeAdult Universal
  • StandardsType V/Type II
  • ColorBlack/Carbon
  • Closure TypeBuckle
  • Fits Chest Size30 to 52"
  • Length22
MD3183
Orange/Black
30" to 52"

$402.75 / each

Enter location to check availability
PFD w/Hydrostatic Inflator,Orange
Catalog Page #  NA

Price $402.75 / each

Technical Specs

  • ItemPersonal Floatation Device w/ Hydrostatic Inflator
  • SizeAdult Universal
  • StandardsType V/Type II
  • ColorOrange/Black
  • Closure TypeBuckle
  • Fits Chest Size30" to 52"
  • Length22
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More