Skip Content

 
Near Shore Water Rescue Vest close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Near Shore Water Rescue Vest

MUSTANG SURVIVAL


Technical Specs

  • ItemNear Shore Water Rescue Vest 
  • ColorOrange/Black 
  • Closure TypeZipper and Buckle 
  • Pockets
Size
Please Select
Fits Chest Size
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Availability
Price
Qty
MRV050-M/L
M/L
36 to 44"

$104.70 / each

Shore-Based Water Rescue Vest,M/L
Catalog Page #  2313 

Price: $104.70 / each

Technical Specs

  • ItemNear Shore Water Rescue Vest
  • SizeM/L
  • Fits Chest Size36 to 44"
  • ColorOrange/Black
  • Closure TypeZipper and Buckle
  • Pockets2
MRV050 XL
XL/2XL
44 to 56"

$104.70 / each

Near Shore Water Rescue Vest,XL/2XL
Catalog Page #  2313 

Price: $104.70 / each

Technical Specs

  • ItemNear Shore Water Rescue Vest
  • SizeXL/2XL
  • Fits Chest Size44 to 56"
  • ColorOrange/Black
  • Closure TypeZipper and Buckle
  • Pockets2
MRV050 XS
XS/S
30 to 36"

$104.70 / each

Near Shore Water Rescue Vest,XS/S
Catalog Page #  2313 

Price: $104.70 / each

Technical Specs

  • ItemNear Shore Water Rescue Vest
  • SizeXS/S
  • Fits Chest Size30 to 36"
  • ColorOrange/Black
  • Closure TypeZipper and Buckle
  • Pockets2