Skip Content

Life Jacket,L/XL,Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Life Jacket, L/XL, Orange

MUSTANG SURVIVAL

Price: $92.90 / each

Please sign in or register to access lists

  • Item # 9YK94
  • Mfr. Model # MV1254 T1 L/XL
  • UNSPSC # 46161604
  • Catalog Page # 2335
  • Catalog Group # E7907
  • Shipping Weight 1.25 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemLife Jacket
  • ColorOrange
  • MaterialNylon
  • SizeL/XL
  • Fits Chest Size42 to 50"
  • Closure TypeZipper
  • Buoyancy15-1/2 lb.
  • StandardsUSCG Approved Type III
  • FeaturesMesh Shoulders, Reflective Tape, Two Self Draining Pockets, Fast Tab, D Ring
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

High waist reduces interference with tools and duty belts. Feature mesh shoulders for mobility and comfort, large front pockets with hook-and-loop closure, and side adjustments for dual sizing.

•  Have SOLAS-grade reflective tape on front and back.
•  Min. buoyancy 15-1/2 lb.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.