Skip Content

Work Vest,Vinyl,Size Universal,Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Work Vest, Vinyl, Size Universal, Orange

Price $82.65 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9YH17
  • Mfr. Model # MV3092
  • UNSPSC # 46161604
  • Catalog Page # N/A
  • Shipping Weight 1.85 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLife Jacket
  • ColorOrange
  • MaterialVinyl
  • SizeUniversal
  • Fits Chest Size30 to 52"
  • Closure TypeBelt and Buckle
  • Buoyancy17-1/2 lb.
  • Features"Work Vest" Approved. Easy-To-Clean Vinyl Exterior. Reflective Tape. Fall Protection Slot On Back. Side And Shoulder Adjustments Create a Customized Fit In a Functional Universal Size.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

High-visibility reflective tape on front and back. Universal-sized vest has an easy-to-clean vinyl exterior with Delrin front closure buckles and fall protection slot. Fits most adults who weigh 80 lb. or more.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
AND HAW DO YOU GET ON CHAT OFF YOUR WEB SITE
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about POWERSBIGDOG is loaded.
Additional information about POWERSBIGDOG could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The vendors website states that this vest is USCG - Equivalent to UL1123 - Work Vest.

Customer Chat on Grainger.com will trigger on certain product pages when we have agents available. We always have agents available by phone at 1-800-Grainger.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-03-30T19:39:29.090-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9YH17, prod, sort_default
1 of 1
  • 2015-03-30T19:39:29.092-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9YH17, prod, sort_default
1 of 1