Skip Content

4-Pocket Flotation Vest,Size XL,Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

4-Pocket Flotation Vest, Size XL, Orange

Price $86.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9YDK8
  • Mfr. Model # MV3128 T2 XL
  • UNSPSC # 46161604
  • Catalog Page # 2335
  • Catalog Group # E7908
  • Shipping Weight 1.15 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLife Jacket
  • ColorOrange
  • MaterialNylon
  • SizeXL
  • Fits Chest Size44 to 48"
  • Closure TypeZipper
  • Buoyancy15-1/2 lb.
  • StandardsUSCG Approved Type III
  • FeaturesD-Rings Provided for Lanyard Attachments, Short Waisted, For Use With Sidearms, SOLAS Reflective Tape, Four Pockets With Full Hook and LoopTM Closures, Tug-Tite(R) Adjustments For Exact Sizing, Strength Rating of 50 mph

Compliance and Restrictions

None

Details

Reflective tape on shoulders provides good nighttime visibility while large arm holes offer excellent mobility. Orange color.


4-Pocket Flotation Vest—Short-waisted vest is specifically designed for use with sidearms. 50 mph dynamic strength-tested to stand up to tough conditions. Has 4 D-rings for lanyard attachment.

•  USCG Type III Approved

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.