Skip Content

 
Inflatable Vest close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Inflatable Vest


Technical Specs

  • Item Inflatable Vest 
  • Size Adult Universal 
  • Standards Type III,V 
  • Closure Type Buckle 
  • Fits Chest Size 30" to 52" 
Color
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Color
Price
Qty
Please use Qty box to add item(s) to cart.
MD2016
Black/ANSI Yellow

$179.50 / each

Enter location to check availability
Catalog Page #  2113 

Price $179.50 / each

Technical Specs

  • Item Inflatable Vest
  • Size Adult Universal
  • Standards Type III,V
  • Color Black/ANSI Yellow
  • Closure Type Buckle
  • Fits Chest Size 30" to 52"
MD2016
Black/Red

$179.50 / each

Enter location to check availability
Catalog Page #  2113 

Price $179.50 / each

Technical Specs

  • Item Inflatable Vest
  • Size Adult Universal
  • Standards Type III,V
  • Color Black/Red
  • Closure Type Buckle
  • Fits Chest Size 30" to 52"
MD2016
Gray/ANSI Yellow

$179.50 / each

Enter location to check availability
Catalog Page #  2113 

Price $179.50 / each

Technical Specs

  • Item Inflatable Vest
  • Size Adult Universal
  • Standards Type III,V
  • Color Gray/ANSI Yellow
  • Closure Type Buckle
  • Fits Chest Size 30" to 52"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More