Skip Content

 
Inflatable Life Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Inflatable Life Jacket


Technical Specs

  • Item Inflatable Life Jacket 
  • Size Universal 
  • Closure Type Belt and Buckle 
Standards
Please Select
Color
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Standards
Color
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
MD3183 RED/BLACK
Type V/Type II
Red and Black
30 to 52"

$450.00 / each

Enter location to check availability
Catalog Page #  2113 

Price $450.00 / each

Technical Specs

  • Item Inflatable Life Jacket
  • Size Universal
  • Standards Type V/Type II
  • Color Red and Black
  • Closure Type Belt and Buckle
  • Fits Chest Size 30 to 52"
MD3183 - T3
USCG Approved Type II / Type V
Yellow/Green
30 to 52"

$504.50 / each

Enter location to check availability
Catalog Page #  2113 

Price $504.50 / each

Technical Specs

  • Item Inflatable Life Jacket
  • Size Universal
  • Standards USCG Approved Type II / Type V
  • Color Yellow/Green
  • Closure Type Belt and Buckle
  • Fits Chest Size 30 to 52"
MD3087
USCG Approved Type II
Red
30 to 52"

$395.75 / each

Enter location to check availability
Catalog Page #  NA

Price $395.75 / each

Technical Specs

  • Item Inflatable Life Jacket
  • Size Universal
  • Standards USCG Approved Type II
  • Color Red
  • Closure Type Belt and Buckle
  • Fits Chest Size 30 to 52"
MD3085
USCG Approved Type III
Red
30" to 52"

$334.25 / each

Enter location to check availability
Catalog Page #  NA

Price $334.25 / each

Technical Specs

  • Item Inflatable Life Jacket
  • Size Universal
  • Standards USCG Approved Type III
  • Color Red
  • Closure Type Belt and Buckle
  • Fits Chest Size 30" to 52"
MD3188
USCG Approved Type V
Orange
30 to 52"

$551.50 / each

Enter location to check availability
Catalog Page #  2113 

Price $551.50 / each

Technical Specs

  • Item Inflatable Life Jacket
  • Size Universal
  • Standards USCG Approved Type V
  • Color Orange
  • Closure Type Belt and Buckle
  • Fits Chest Size 30 to 52"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More