Skip Content

 
Flotation Bomber Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flotation Bomber Jacket


Technical Specs

  • Item Flotation Bomber Jacket 
  • Standards Type III 
  • Color Orange/Black 
  • Closure Type Zipper/Storm Flap 
Size
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Online Catalog 
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Size
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
MJ6214T1
2XL
50 to 54"
30

$320.50 / each

Enter location to check availability
Catalog Page #  NA

Price $320.50 / each

Technical Specs

  • Item Flotation Bomber Jacket
  • Size 2XL
  • Standards Type III
  • Color Orange/Black
  • Closure Type Zipper/Storm Flap
  • Fits Chest Size 50 to 54"
  • Length 30
MJ6214T1
3XL
54 to 58"
30-1/2

$396.00 / each

Enter location to check availability
Catalog Page #  NA

Price $396.00 / each

Technical Specs

  • Item Flotation Bomber Jacket
  • Size 3XL
  • Standards Type III
  • Color Orange/Black
  • Closure Type Zipper/Storm Flap
  • Fits Chest Size 54 to 58"
  • Length 30-1/2
MJ6214T1
L
42 to 46"
28

$320.50 / each

Enter location to check availability
Catalog Page #  NA

Price $320.50 / each

Technical Specs

  • Item Flotation Bomber Jacket
  • Size L
  • Standards Type III
  • Color Orange/Black
  • Closure Type Zipper/Storm Flap
  • Fits Chest Size 42 to 46"
  • Length 28
MJ6214T1
M
38 to 42"
26-1/2

$320.50 / each

Enter location to check availability
Catalog Page #  NA

Price $320.50 / each

Technical Specs

  • Item Flotation Bomber Jacket
  • Size M
  • Standards Type III
  • Color Orange/Black
  • Closure Type Zipper/Storm Flap
  • Fits Chest Size 38 to 42"
  • Length 26-1/2
MJ6214T1
S
34 to 38"
26

$320.50 / each

Enter location to check availability
Catalog Page #  NA

Price $320.50 / each

Technical Specs

  • Item Flotation Bomber Jacket
  • Size S
  • Standards Type III
  • Color Orange/Black
  • Closure Type Zipper/Storm Flap
  • Fits Chest Size 34 to 38"
  • Length 26
MJ6214T1
XL
46 to 50"
28-1/2

$320.50 / each

Enter location to check availability
Catalog Page #  NA

Price $320.50 / each

Technical Specs

  • Item Flotation Bomber Jacket
  • Size XL
  • Standards Type III
  • Color Orange/Black
  • Closure Type Zipper/Storm Flap
  • Fits Chest Size 46 to 50"
  • Length 28-1/2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More