Skip Content

 
Floatation Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Floatation Jacket

Technical Specs

  • Item Floatation Jacket 
  • Standards USCG Approved Type III 
  • Closure Type Zipper and Buckle 
Size
Please Select
Color
Please Select
Fits Chest Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
12 Products
Compare /
Item #
Mfr.
Model #
Size
Color
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
MJ6214 NAVY XXL
2XL
Navy Blue
50" to 54"

$415.25 / each

Enter location to check availability
Catalog Page #  NA

Price $415.25 / each

Technical Specs

  • Item Floatation Jacket
  • Size 2XL
  • Standards USCG Approved Type III
  • Color Navy Blue
  • Closure Type Zipper and Buckle
  • Fits Chest Size 50" to 54"
MJ6214 OR XXL
2XL
Orange
50 to 54"

$415.25 / each

Enter location to check availability
Catalog Page #  NA

Price $415.25 / each

Technical Specs

  • Item Floatation Jacket
  • Size 2XL
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper and Buckle
  • Fits Chest Size 50 to 54"
MJ6214 NAVY XXXL
3XL
Navy Blue
54 to 58"

$415.25 / each

Enter location to check availability
Catalog Page #  NA

Price $415.25 / each

Technical Specs

  • Item Floatation Jacket
  • Size 3XL
  • Standards USCG Approved Type III
  • Color Navy Blue
  • Closure Type Zipper and Buckle
  • Fits Chest Size 54 to 58"
MJ6214 OR XXXL
3XL
Orange
54 to 58"

$415.25 / each

Enter location to check availability
Catalog Page #  NA

Price $415.25 / each

Technical Specs

  • Item Floatation Jacket
  • Size 3XL
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper and Buckle
  • Fits Chest Size 54 to 58"
MJ6214 NAVY L
L
Navy Blue
42" to 46"

$415.25 / each

Enter location to check availability
Catalog Page #  NA

Price $415.25 / each

Technical Specs

  • Item Floatation Jacket
  • Size L
  • Standards USCG Approved Type III
  • Color Navy Blue
  • Closure Type Zipper and Buckle
  • Fits Chest Size 42" to 46"
MJ6214 OR L
L
Orange
42 to 46"

$415.25 / each

Enter location to check availability
Catalog Page #  NA

Price $415.25 / each

Technical Specs

  • Item Floatation Jacket
  • Size L
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper and Buckle
  • Fits Chest Size 42 to 46"
MJ6214 NAVY M
M
Navy Blue
38 to 42"

$415.25 / each

Enter location to check availability
Catalog Page #  NA

Price $415.25 / each

Technical Specs

  • Item Floatation Jacket
  • Size M
  • Standards USCG Approved Type III
  • Color Navy Blue
  • Closure Type Zipper and Buckle
  • Fits Chest Size 38 to 42"
MJ6214 OR M
M
Orange
38 to 42"

$415.25 / each

Enter location to check availability
Catalog Page #  NA

Price $415.25 / each

Technical Specs

  • Item Floatation Jacket
  • Size M
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper and Buckle
  • Fits Chest Size 38 to 42"
MJ6214 NAVY S
S
Navy Blue
34 to 38"

$415.25 / each

Enter location to check availability
Catalog Page #  NA

Price $415.25 / each

Technical Specs

  • Item Floatation Jacket
  • Size S
  • Standards USCG Approved Type III
  • Color Navy Blue
  • Closure Type Zipper and Buckle
  • Fits Chest Size 34 to 38"
MJ6214 OR S
S
Orange
34 to 38"

$415.25 / each

Enter location to check availability
Catalog Page #  NA

Price $415.25 / each

Technical Specs

  • Item Floatation Jacket
  • Size S
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper and Buckle
  • Fits Chest Size 34 to 38"
MJ6214 NAVY XL
XL
Navy Blue
46 to 50"

$415.25 / each

Enter location to check availability
Catalog Page #  NA

Price $415.25 / each

Technical Specs

  • Item Floatation Jacket
  • Size XL
  • Standards USCG Approved Type III
  • Color Navy Blue
  • Closure Type Zipper and Buckle
  • Fits Chest Size 46 to 50"
MJ6214 OR XL
XL
Orange
46 to 50"

$415.25 / each

Enter location to check availability
Catalog Page #  NA

Price $415.25 / each

Technical Specs

  • Item Floatation Jacket
  • Size XL
  • Standards USCG Approved Type III
  • Color Orange
  • Closure Type Zipper and Buckle
  • Fits Chest Size 46 to 50"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More