Skip Content

 
Catalyst Bib Flotation Pant close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Catalyst Bib Flotation Pant


Technical Specs

  • Item Catalyst Bib Flotation Pant 
  • Color Black 
  • Closure Type Zipper 
Size
Please Select
Fits Chest Size
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Size
Fits Chest Size
Length
Price
Qty
Please use Qty box to add item(s) to cart.
MP4240
2XL
44 to 46"
24"

$487.25 / each

Enter location to check availability
Catalog Page #  NA

Price $487.25 / each

Technical Specs

  • Item Catalyst Bib Flotation Pant
  • Size 2XL
  • Color Black
  • Closure Type Zipper
  • Fits Chest Size 44 to 46"
  • Length 24"
MP4240
L
36 to 38"
23"

$487.25 / each

Enter location to check availability
Catalog Page #  NA

Price $487.25 / each

Technical Specs

  • Item Catalyst Bib Flotation Pant
  • Size L
  • Color Black
  • Closure Type Zipper
  • Fits Chest Size 36 to 38"
  • Length 23"
MP4240
M
32 to 34"
22"

$487.25 / each

Enter location to check availability
Catalog Page #  NA

Price $487.25 / each

Technical Specs

  • Item Catalyst Bib Flotation Pant
  • Size M
  • Color Black
  • Closure Type Zipper
  • Fits Chest Size 32 to 34"
  • Length 22"
MP4240
S
28 to 30"
21"

$487.25 / each

Enter location to check availability
Catalog Page #  NA

Price $487.25 / each

Technical Specs

  • Item Catalyst Bib Flotation Pant
  • Size S
  • Color Black
  • Closure Type Zipper
  • Fits Chest Size 28 to 30"
  • Length 21"
MP4240
XL
40 to 42"
23"

$487.25 / each

Enter location to check availability
Catalog Page #  NA

Price $487.25 / each

Technical Specs

  • Item Catalyst Bib Flotation Pant
  • Size XL
  • Color Black
  • Closure Type Zipper
  • Fits Chest Size 40 to 42"
  • Length 23"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More