Skip Content

Belt Pack, Black/Carbon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Belt Pack, Black/Carbon

Price $165.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 11N760
  • Mfr. Model # MD3075
  • UNSPSC # 46181517
  • Catalog Page # N/A
  • Shipping Weight 1.55 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Belt Pack
  • Color Black/Carbon
  • Material Nylon/Neoprene
  • Size Adult Universal
  • Closure Type Buckle
  • Buoyancy 35 lb.
  • Length 11
  • Standards Type III
  • Features Manual Inflatable
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


This inflation pack fits around the waist like a belt for free movement. It features an activation pull cord to inflate, and must be pulled over the head for proper use as a flotation device. An oral inflation tube also provides a secondary inflation option. The pack has high-visibility reflective piping and includes a safety whistle. Fits most adults 80 lb. and up.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.