Skip Content

Fan,Exhaust,12 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Fan, Exhaust, 12 In

Price: NA

Item no longer available


  • Item # 3C964
  • Mfr. Model # 2E30-240V
  • UNSPSC # 40101502
  • Catalog Page # N/A
  • Shipping Weight 29.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExhaust Fan
  • TypeCorrosion Resistant, High Performance
  • Propeller Dia. (In.)12
  • CFM @ 0.000-In. SP2052
  • CFM @ 0.050-In. SP2000
  • CFM @ 0.125-In. SP1940
  • Max. Ambient Temp. (F)140
  • Voltage240
  • Hz60
  • Phase1
  • Full Load Amps1.40
  • Full Load Watts310
  • Bearing TypeSealed Ball
  • Motor RPM3100
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass F
  • Thermal ProtectionAutomatic
  • Height (In.)17-7/16
  • Width (In.)17-7/16
  • Max. Depth (In.)10-7/8
  • Sq. Opening Required (In.)13-1/2
  • Frame MaterialFiberglass
  • Intake Guard MaterialSteel
  • Wire Guard FinishBlack Powder Coat
  • Propeller MaterialPolypropylene
  • Speed Controller3C954
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.