Skip Content

Exhaust Fan,20 In,4310 CFM,240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exhaust Fan, 20 In, 4310 CFM, 240V

Price $1,505.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21A109
  • Mfr. Model # 20 SYS1-K-240V
  • UNSPSC # 40101502
  • Catalog Page # 4107
  • Shipping Weight 72.0 lbs.
Country of Origin NetherlandsCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExhaust Fan
  • TypeDirect Drive, Assembled, Adjustable Speed
  • Propeller Dia. (In.)20
  • CFM @ 0.000-In. SP4310
  • CFM @ 0.050-In. SP4140
  • CFM @ 0.100-In. SP3960
  • CFM @ 0.150-In. SP3760
  • CFM/Watt @ 0.000-In. SP9.9
  • CFM/Watt @ 0.050-In. SP9.4
  • CFM/Watt @ 0.100-In. SP8.8
  • CFM/Watt @ 0.150-In. SP8.2
  • Fan RPM1600
  • Voltage240
  • Hz60
  • Phase1
  • Full Load Amps2.0
  • Watts435
  • HP1/2
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureTotally Enclosed Air Over
  • Motor InsulationClass F
  • Height (In.)29-1/2
  • Width (In.)29-1/2
  • Max. Depth (In.)36-3/8
  • Opening Required H (In.)27-1/4
  • Opening Required W (In.)27-1/4
  • Flange Width (In.)1-3/4
  • Mounting LocationThrough the Wall
  • Max. Ambient Temp. (F)140
  • Bearing TypeSealed Ball
  • Number of Blades6
  • Propeller MaterialPolypropylene
  • Frame MaterialFiberglass
  • Frame FinishBlack
  • Mesh Size1-3/4 x 2-3/4
  • Agency ComplianceCSA , UL
  • For Use With1DGZ5
  • IncludesPoly Hood, Exhaust Fan, Screen, Shutter, Cold Weather Seal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Direct-Drive Harsh Environment Adjustable-Speed Exhaust Fans

• Wall mount 1-phase totally enclosed motors with automatic thermal protection Permanently lubricated ball bearings Max. ambient: 140°F Polypropylene propellers Shipped assembled and ready to install
System 1

• Motors are waterproof and dustproof Class F motor insulation Corrosion-resistant fiberglass venturi frames
Axial fans with PVC shutters, polyethylene hoods, and removable winter seals are engineered for continuous duty, outdoor use, and wet applications. For adverse conditions, including dust, smoke, humidity, and grease in agricultural applications, commercial and industrial buildings, factories, and plants.
UL Listed and CSA Certified.
Note: Air deliveries based on Bess Lab Tests at University of Illinois.

Repair Parts

Displaying repair parts for model:
  • 20 SYS1-K-240V

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about TEBKDB is loaded.
Additional information about TEBKDB could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact us at 1-800-Grainger to receive a copy of the owner’s manual/spec sheet/wiring diagram. Thank you for using Grainger Ask & Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:42:34.914-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21A109, prod, sort_default
1 of 1
  • 2015-04-24T19:42:34.915-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21A109, prod, sort_default
1 of 1