Skip Content

Exhaust Fan,16 In,240V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exhaust Fan, 16 In, 240V

MULTIFAN

Price: $784.50 / each

Please sign in or register to access lists

  • Item # 21A094
  • Mfr. Model # 4E40-K-240V
  • UNSPSC # 40101502
  • Catalog Page # 4107
  • Shipping Weight 25.55 lbs.
Country of Origin NetherlandsCountry of Origin is subject to change.

Technical Specs

  • ItemExhaust Fan
  • TypeCorrosion Resistant, Medium Performance
  • Propeller Dia. (In.)16
  • CFM @ 0.000-In. SP2930
  • CFM @ 0.050-In. SP2830
  • CFM @ 0.125-In. SP2710
  • Max. Ambient Temp. (F)140
  • Voltage240
  • Hz60
  • Phase1
  • Full Load Amps1.1
  • Full Load Watts280
  • Bearing TypeSealed Ball
  • Motor RPM1580
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass F
  • Thermal ProtectionAutomatic
  • Height (In.)21-3/8
  • Width (In.)21-3/8
  • Max. Depth (In.)10-15/16
  • Sq. Opening Required (In.)17-7/16
  • Mounting PositionWall
  • Frame MaterialFiberglass
  • Intake Guard MaterialSteel
  • Wire Guard FinishBlack Powder Coat
  • Propeller MaterialPolypropylene
  • Number of Blades6
  • Speed Controller1DGZ5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 4E40-K-240V

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.