Skip Content

Exhaust Fan,12 In,120V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exhaust Fan, 12 In, 120V

Price $718.50 / each

Please sign in or register to access lists

Go

Ship to: 14843 (Change)

Go

Invalid Zip Code


ROCHESTER branch 657

  • Item # 21A087
  • Mfr. Model # 4E30-K-120V
  • UNSPSC # 40101502
  • Catalog Page # 4107
  • Shipping Weight 22.3 lbs.
Country of Origin NetherlandsCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExhaust Fan
  • TypeCorrosion Resistant, Medium Performance
  • Propeller Dia. (In.)12
  • CFM @ 0.000-In. SP1375
  • CFM @ 0.050-In. SP1330
  • CFM @ 0.125-In. SP1270
  • Max. Ambient Temp. (F)140
  • Voltage120
  • Hz60
  • Phase1
  • Full Load Amps1.0
  • Full Load Watts120
  • Bearing TypeSealed Ball
  • Motor RPM1683
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureTotally Enclosed Air-Over
  • Motor InsulationClass F
  • Thermal ProtectionAutomatic
  • Height (In.)17-7/16
  • Width (In.)17-7/16
  • Max. Depth (In.)10-7/8
  • Sq. Opening Required (In.)13-1/2
  • Mounting PositionWall
  • Frame MaterialFiberglass
  • Intake Guard MaterialSteel
  • Wire Guard FinishBlack Powder Coated
  • Propeller MaterialPolypropylene
  • Number of Blades6
  • Speed Controller1DGZ5
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 4E30-K-120V

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Does this type of fan circulate the air within the area we mean sucking and returning the air to the area or just pulling out the air?
is it ok to be used in closed room we mean the room is designated for smooking and in order to avoid air trapped is this type of fan will refresh the air by circulation or only suck the air?
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about Theab is loaded.
Additional information about Theab could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
For international ordering please click on the Worldwide tab at the top of any Grainger.com page. From there select your country to find your ordering contacts. The Saudi Arabia contact information is bd@khusheim.com. You can also call them at 966 3 8255 640 Ext: 105. Thank you for using Grainger.com Ask & Answer
1 year, 5 months ago
by
Read all my Q&A
 
Please wait while more information about HollyP is loaded.
Additional information about HollyP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-03T19:46:49.417-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21A087, prod, sort_default
1 of 1
  • 2015-09-03T19:46:49.419-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_21A087, prod, sort_default
1 of 1