Skip Content

 
Corrosion Resistant Exhaust Fan Kit, 3 Phase, 460V, 60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Corrosion Resistant Exhaust Fan Kit, 3 Phase, 460V, 60 Hz


Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit 
  • Phase
Blade Dia.
Please Select
Number of Blades
Please Select
Motor RPM
Please Select
Full Load Amps
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
42 Products
Compare /
Item #
Mfr.
Model #
Blade Dia.
Number of Blades
Motor RPM
Full Load Amps
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
7HX23
12"
6
1660
0.50

Typically in Stock

$525.50 / each

Exhaust Fan Kit,12 In Dia,1650 CFM,460 V
Catalog Page #  NA

Price $525.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.12"
  • Number of Blades6
  • Motor RPM1660
  • Full Load Amps0.50
7HX22
12"
6
1660
0.50

Typically in Stock

$512.50 / each

Exhaust Fan Kit,12 In Dia,1650 CFM,460 V
Catalog Page #  NA

Price $512.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.12"
  • Number of Blades6
  • Motor RPM1660
  • Full Load Amps0.50
7HX21
12"
6
1660
0.50

Typically in Stock

$502.50 / each

Exhaust Fan Kit,12 In Dia,1650 CFM,460 V
Catalog Page #  NA

Price $502.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.12"
  • Number of Blades6
  • Motor RPM1660
  • Full Load Amps0.50
7HY31
12"
6
3250
0.62

Typically in Stock

$562.50 / each

Exhaust Fan Kit,12 In Dia,2900 CFM,460 V
Catalog Page #  NA

Price $562.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.12"
  • Number of Blades6
  • Motor RPM3250
  • Full Load Amps0.62
7HY30
12"
6
3250
0.62

Typically in Stock

$549.50 / each

Exhaust Fan Kit,12 In Dia,2900 CFM,460 V
Catalog Page #  NA

Price $549.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.12"
  • Number of Blades6
  • Motor RPM3250
  • Full Load Amps0.62
7HY29
12"
6
3250
0.62

Typically in Stock

$539.50 / each

Exhaust Fan Kit,12 In Dia,2900 CFM,460 V
Catalog Page #  NA

Price $539.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.12"
  • Number of Blades6
  • Motor RPM3250
  • Full Load Amps0.62
7HX41
14"
6
1625
0.56

Typically in Stock

$533.00 / each

Exhaust Fan Kit,14 In Dia,2600 CFM,460 V
Catalog Page #  NA

Price $533.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.14"
  • Number of Blades6
  • Motor RPM1625
  • Full Load Amps0.56
7HX39
14"
6
1625
0.56

Typically in Stock

$510.00 / each

Exhaust Fan Kit,14 In Dia,2600 CFM,460 V
Catalog Page #  NA

Price $510.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.14"
  • Number of Blades6
  • Motor RPM1625
  • Full Load Amps0.56
7HX40
14"
6
1625
0.56

Typically in Stock

$520.00 / each

Exhaust Fan Kit,14 In Dia,2600 CFM,460 V
Catalog Page #  NA

Price $520.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.14"
  • Number of Blades6
  • Motor RPM1625
  • Full Load Amps0.56
7HX32
14"
6
1660
0.50

Typically in Stock

$525.50 / each

Exhaust Fan Kit,14 In Dia,2100 CFM,460 V
Catalog Page #  NA

Price $525.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.14"
  • Number of Blades6
  • Motor RPM1660
  • Full Load Amps0.50
7HX31
14"
6
1660
0.50

Typically in Stock

$512.50 / each

Exhaust Fan Kit,14 In Dia,2100 CFM,460 V
Catalog Page #  NA

Price $512.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.14"
  • Number of Blades6
  • Motor RPM1660
  • Full Load Amps0.50
7HX30
14"
6
1660
0.50

Typically in Stock

$502.50 / each

Exhaust Fan Kit,14 In Dia,2100 CFM,460 V
Catalog Page #  NA

Price $502.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.14"
  • Number of Blades6
  • Motor RPM1660
  • Full Load Amps0.50
7HY40
14"
6
3250
0.62

Typically in Stock

$562.50 / each

Exhaust Fan Kit,14 In Dia,2050 CFM,460 V
Catalog Page #  NA

Price $562.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.14"
  • Number of Blades6
  • Motor RPM3250
  • Full Load Amps0.62
7HY39
14"
6
3250
0.62

Typically in Stock

$549.50 / each

Exhaust Fan Kit,14 In Dia,2050 CFM,460 V
Catalog Page #  NA

Price $549.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.14"
  • Number of Blades6
  • Motor RPM3250
  • Full Load Amps0.62
7HY38
14"
6
3250
0.62

Typically in Stock

$539.50 / each

Exhaust Fan Kit,14 In Dia,2050 CFM,460 V
Catalog Page #  NA

Price $539.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.14"
  • Number of Blades6
  • Motor RPM3250
  • Full Load Amps0.62
7HX58
16"
6
1625
0.56

Typically in Stock

$520.00 / each

Exhaust Fan Kit,16 In Dia,2950 CFM,460 V
Catalog Page #  NA

Price $520.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.16"
  • Number of Blades6
  • Motor RPM1625
  • Full Load Amps0.56
7HX59
16"
6
1625
0.56

Typically in Stock

$533.00 / each

Exhaust Fan Kit,16 In Dia,2950 CFM,460 V
Catalog Page #  NA

Price $533.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.16"
  • Number of Blades6
  • Motor RPM1625
  • Full Load Amps0.56
7HX57
16"
6
1625
0.56

Typically in Stock

$510.00 / each

Exhaust Fan Kit,16 In Dia,2950 CFM,460 V
Catalog Page #  NA

Price $510.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.16"
  • Number of Blades6
  • Motor RPM1625
  • Full Load Amps0.56
7HX50
16"
6
1660
0.50

Typically in Stock

$525.50 / each

Exhaust Fan Kit,16 In Dia,2500 CFM,460 V
Catalog Page #  NA

Price $525.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.16"
  • Number of Blades6
  • Motor RPM1660
  • Full Load Amps0.50
7HX49
16"
6
1660
0.50

Typically in Stock

$512.50 / each

Exhaust Fan Kit,16 In Dia,2500 CFM,460 V
Catalog Page #  NA

Price $512.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.16"
  • Number of Blades6
  • Motor RPM1660
  • Full Load Amps0.50
7HX48
16"
6
1660
0.50

Typically in Stock

$502.50 / each

Exhaust Fan Kit,16 In Dia,2500 CFM,460 V
Catalog Page #  NA

Price $502.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.16"
  • Number of Blades6
  • Motor RPM1660
  • Full Load Amps0.50
7HX75
18"
6
1580
1.01

Typically in Stock

$529.00 / each

Exhaust Fan Kit,18 In Dia,4250 CFM,460 V
Catalog Page #  NA

Price $529.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.18"
  • Number of Blades6
  • Motor RPM1580
  • Full Load Amps1.01
7HX76
18"
6
1580
1.01

Typically in Stock

$539.00 / each

Exhaust Fan Kit,18 In Dia,4250 CFM,460 V
Catalog Page #  NA

Price $539.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.18"
  • Number of Blades6
  • Motor RPM1580
  • Full Load Amps1.01
7HX77
18"
6
1580
1.01

Typically in Stock

$552.50 / each

Exhaust Fan Kit,18 In Dia,4250 CFM,460 V
Catalog Page #  NA

Price $552.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.18"
  • Number of Blades6
  • Motor RPM1580
  • Full Load Amps1.01
7HX67
18"
6
1625
0.56

Typically in Stock

$520.50 / each

Exhaust Fan Kit,18 In Dia,3350 CFM,460 V
Catalog Page #  NA

Price $520.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.18"
  • Number of Blades6
  • Motor RPM1625
  • Full Load Amps0.56
7HX68
18"
6
1625
0.56

Typically in Stock

$534.00 / each

Exhaust Fan Kit,18 In Dia,3350 CFM,460 V
Catalog Page #  NA

Price $534.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.18"
  • Number of Blades6
  • Motor RPM1625
  • Full Load Amps0.56
7HX66
18"
6
1625
0.56

Typically in Stock

$510.50 / each

Exhaust Fan Kit,18 In Dia,3350 CFM,460 V
Catalog Page #  NA

Price $510.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.18"
  • Number of Blades6
  • Motor RPM1625
  • Full Load Amps0.56
7HX84
20"
6
1580
1.01

Typically in Stock

$529.00 / each

Exhaust Fan Kit,20 In Dia,4700 CFM,460 V
Catalog Page #  NA

Price $529.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.20"
  • Number of Blades6
  • Motor RPM1580
  • Full Load Amps1.01
7HX85
20"
6
1580
1.01

Typically in Stock

$539.00 / each

Exhaust Fan Kit,20 In Dia,4700 CFM,460 V
Catalog Page #  NA

Price $539.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.20"
  • Number of Blades6
  • Motor RPM1580
  • Full Load Amps1.01
7HX86
20"
6
1580
1.01

Typically in Stock

$552.50 / each

Exhaust Fan Kit,20 In Dia,4700 CFM,460 V
Catalog Page #  NA

Price $552.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.20"
  • Number of Blades6
  • Motor RPM1580
  • Full Load Amps1.01
7HY03
22"
3
1050
1.47

Typically in Stock

$666.50 / each

Exhaust Fan Kit,22 In Dia,5700 CFM,460 V
Catalog Page #  NA

Price $666.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.22"
  • Number of Blades3
  • Motor RPM1050
  • Full Load Amps1.47
7HY02
22"
3
1050
1.47

Typically in Stock

$656.50 / each

Exhaust Fan Kit,22 In Dia,5700 CFM,460 V
Catalog Page #  NA

Price $656.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.22"
  • Number of Blades3
  • Motor RPM1050
  • Full Load Amps1.47
7HY04
22"
3
1050
1.47

Typically in Stock

$679.50 / each

Exhaust Fan Kit,22 In Dia,5700 CFM,460 V
Catalog Page #  NA

Price $679.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.22"
  • Number of Blades3
  • Motor RPM1050
  • Full Load Amps1.47
7HX95
22"
5
1580
1.01

Typically in Stock

$636.50 / each

Exhaust Fan Kit,22 In Dia,5450 CFM,460 V
Catalog Page #  NA

Price $636.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.22"
  • Number of Blades5
  • Motor RPM1580
  • Full Load Amps1.01
7HX94
22"
5
1580
1.01

Typically in Stock

$623.50 / each

Exhaust Fan Kit,22 In Dia,5450 CFM,460 V
Catalog Page #  NA

Price $623.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.22"
  • Number of Blades5
  • Motor RPM1580
  • Full Load Amps1.01
7HX93
22"
5
1580
1.01

Typically in Stock

$613.50 / each

Exhaust Fan Kit,22 In Dia,5450 CFM,460 V
Catalog Page #  NA

Price $613.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.22"
  • Number of Blades5
  • Motor RPM1580
  • Full Load Amps1.01
7HY13
24"
5
1050
1.47

Typically in Stock

$679.50 / each

Exhaust Fan Kit,24 In Dia,6400 CFM,460 V
Catalog Page #  NA

Price $679.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.24"
  • Number of Blades5
  • Motor RPM1050
  • Full Load Amps1.47
7HY12
24"
5
1050
1.47

Typically in Stock

$666.50 / each

Exhaust Fan Kit,24 In Dia,6400 CFM,460 V
Catalog Page #  NA

Price $666.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.24"
  • Number of Blades5
  • Motor RPM1050
  • Full Load Amps1.47
7HY11
24"
5
1050
1.47

Typically in Stock

$656.50 / each

Exhaust Fan Kit,24 In Dia,6400 CFM,460 V
Catalog Page #  NA

Price $656.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.24"
  • Number of Blades5
  • Motor RPM1050
  • Full Load Amps1.47
7HY22
28"
5
1050
1.47

Typically in Stock

$679.50 / each

Exhaust Fan Kit,28 In Dia,8200 CFM,460 V
Catalog Page #  NA

Price $679.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.28"
  • Number of Blades5
  • Motor RPM1050
  • Full Load Amps1.47
7HY20
28"
5
1050
1.47

Typically in Stock

$656.50 / each

Exhaust Fan Kit,28 In Dia,8200 CFM,460 V
Catalog Page #  NA

Price $656.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.28"
  • Number of Blades5
  • Motor RPM1050
  • Full Load Amps1.47
7HY21
28"
5
1050
1.47

Typically in Stock

$666.50 / each

Exhaust Fan Kit,28 In Dia,8200 CFM,460 V
Catalog Page #  NA

Price $666.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.28"
  • Number of Blades5
  • Motor RPM1050
  • Full Load Amps1.47