Skip Content

 
Corrosion Resistant Exhaust Fan Kit, 1 Phase, 120V, 60 Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Corrosion Resistant Exhaust Fan Kit, 1 Phase, 120V, 60 Hz


Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit 
  • Phase
Blade Dia.
Please Select
Number of Blades
Please Select
Motor RPM
Please Select
Full Load Amps
Please Select

Your Filters:

Clear All
SG_Brand
  • MULTIFAN 
Select items to compareView Compare
42 Products
Compare /
Item #
Mfr.
Model #
Blade Dia.
Number of Blades
Motor RPM
Full Load Amps
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
7HX15
12"
6
1660
2.04

Typically in Stock

$510.00 / each

Exhaust Fan Kit,12 In Dia,1650 CFM,120 V
Catalog Page #  NA

Price $510.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.12"
  • Number of Blades6
  • Motor RPM1660
  • Full Load Amps2.04
7HX17
12"
6
1660
2.04

Typically in Stock

$533.00 / each

Exhaust Fan Kit,12 In Dia,1650 CFM,120 V
Catalog Page #  NA

Price $533.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.12"
  • Number of Blades6
  • Motor RPM1660
  • Full Load Amps2.04
7HX16
12"
6
1660
2.04

Typically in Stock

$520.00 / each

Exhaust Fan Kit,12 In Dia,1650 CFM,120 V
Catalog Page #  NA

Price $520.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.12"
  • Number of Blades6
  • Motor RPM1660
  • Full Load Amps2.04
7HY25
12"
6
3250
3.45

Typically in Stock

$577.50 / each

Exhaust Fan Kit,12 In Dia,2900 CFM,120 V
Catalog Page #  NA

Price $577.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.12"
  • Number of Blades6
  • Motor RPM3250
  • Full Load Amps3.45
7HY24
12"
6
3250
3.45

Typically in Stock

$564.50 / each

Exhaust Fan Kit,12 In Dia,2900 CFM,120 V
Catalog Page #  NA

Price $564.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.12"
  • Number of Blades6
  • Motor RPM3250
  • Full Load Amps3.45
7HY23
12"
6
3250
3.45

Typically in Stock

$554.50 / each

Exhaust Fan Kit,12 In Dia,2900 CFM,120 V
Catalog Page #  NA

Price $554.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.12"
  • Number of Blades6
  • Motor RPM3250
  • Full Load Amps3.45
7HX33
14"
6
1625
2.5

Typically in Stock

$517.50 / each

Exhaust Fan Kit,14 In Dia,2600 CFM,120 V
Catalog Page #  NA

Price $517.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.14"
  • Number of Blades6
  • Motor RPM1625
  • Full Load Amps2.5
7HX35
14"
6
1625
2.5

Typically in Stock

$540.50 / each

Exhaust Fan Kit,14 In Dia,2600 CFM,120 V
Catalog Page #  NA

Price $540.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.14"
  • Number of Blades6
  • Motor RPM1625
  • Full Load Amps2.5
7HX34
14"
6
1625
2.5

Typically in Stock

$527.50 / each

Exhaust Fan Kit,14 In Dia,2600 CFM,120 V
Catalog Page #  NA

Price $527.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.14"
  • Number of Blades6
  • Motor RPM1625
  • Full Load Amps2.5
7HX24
14"
6
1660
2.04

Typically in Stock

$510.00 / each

Exhaust Fan Kit,14 In Dia,2100 CFM,120 V
Catalog Page #  NA

Price $510.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.14"
  • Number of Blades6
  • Motor RPM1660
  • Full Load Amps2.04
7HX25
14"
6
1660
2.04

Typically in Stock

$520.00 / each

Exhaust Fan Kit,14 In Dia,2100 CFM,120 V
Catalog Page #  NA

Price $520.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.14"
  • Number of Blades6
  • Motor RPM1660
  • Full Load Amps2.04
7HX26
14"
6
1660
2.04

Typically in Stock

$533.00 / each

Exhaust Fan Kit,14 In Dia,2100 CFM,120 V
Catalog Page #  NA

Price $533.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.14"
  • Number of Blades6
  • Motor RPM1660
  • Full Load Amps2.04
7HY34
14"
6
3250
3.45

Typically in Stock

$577.50 / each

Exhaust Fan Kit,14 In Dia,2050 CFM,120 V
Catalog Page #  NA

Price $577.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.14"
  • Number of Blades6
  • Motor RPM3250
  • Full Load Amps3.45
7HY33
14"
6
3250
3.45

Typically in Stock

$564.50 / each

Exhaust Fan Kit,14 In Dia,2050 CFM,120 V
Catalog Page #  NA

Price $564.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.14"
  • Number of Blades6
  • Motor RPM3250
  • Full Load Amps3.45
7HY32
14"
6
3250
3.45

Typically in Stock

$554.50 / each

Exhaust Fan Kit,14 In Dia,2050 CFM,120 V
Catalog Page #  NA

Price $554.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.14"
  • Number of Blades6
  • Motor RPM3250
  • Full Load Amps3.45
7HX51
16"
6
1625
2.5

Typically in Stock

$517.50 / each

Exhaust Fan Kit,16 In Dia,2950 CFM,120 V
Catalog Page #  NA

Price $517.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.16"
  • Number of Blades6
  • Motor RPM1625
  • Full Load Amps2.5
7HX52
16"
6
1625
2.5

Typically in Stock

$527.50 / each

Exhaust Fan Kit,16 In Dia,2950 CFM,120 V
Catalog Page #  NA

Price $527.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.16"
  • Number of Blades6
  • Motor RPM1625
  • Full Load Amps2.5
7HX53
16"
6
1625
2.5

Typically in Stock

$540.50 / each

Exhaust Fan Kit,16 In Dia,2950 CFM,120 V
Catalog Page #  NA

Price $540.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.16"
  • Number of Blades6
  • Motor RPM1625
  • Full Load Amps2.5
7HX44
16"
6
1660
2.04

Typically in Stock

$533.00 / each

Exhaust Fan Kit,16 In Dia,2500 CFM,120 V
Catalog Page #  NA

Price $533.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.16"
  • Number of Blades6
  • Motor RPM1660
  • Full Load Amps2.04
7HX42
16"
6
1660
2.04

Typically in Stock

$510.00 / each

Exhaust Fan Kit,16 In Dia,2500 CFM,120 V
Catalog Page #  NA

Price $510.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.16"
  • Number of Blades6
  • Motor RPM1660
  • Full Load Amps2.04
7HX43
16"
6
1660
2.04

Typically in Stock

$520.00 / each

Exhaust Fan Kit,16 In Dia,2500 CFM,120 V
Catalog Page #  NA

Price $520.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.16"
  • Number of Blades6
  • Motor RPM1660
  • Full Load Amps2.04
7HX69
18"
6
1580
3.8

Typically in Stock

$536.50 / each

Exhaust Fan Kit,18 In Dia,4250 CFM,120 V
Catalog Page #  NA

Price $536.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.18"
  • Number of Blades6
  • Motor RPM1580
  • Full Load Amps3.8
7HX71
18"
6
1580
3.8

Typically in Stock

$560.00 / each

Exhaust Fan Kit,18 In Dia,4250 CFM,120 V
Catalog Page #  NA

Price $560.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.18"
  • Number of Blades6
  • Motor RPM1580
  • Full Load Amps3.8
7HX70
18"
6
1580
3.8

Typically in Stock

$546.50 / each

Exhaust Fan Kit,18 In Dia,4250 CFM,120 V
Catalog Page #  NA

Price $546.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.18"
  • Number of Blades6
  • Motor RPM1580
  • Full Load Amps3.8
7HX61
18"
6
1625
2.5

Typically in Stock

$528.00 / each

Exhaust Fan Kit,18 In Dia,3350 CFM,120 V
Catalog Page #  NA

Price $528.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.18"
  • Number of Blades6
  • Motor RPM1625
  • Full Load Amps2.5
7HX60
18"
6
1625
2.5

Typically in Stock

$518.00 / each

Exhaust Fan Kit,18 In Dia,3350 CFM,120 V
Catalog Page #  NA

Price $518.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.18"
  • Number of Blades6
  • Motor RPM1625
  • Full Load Amps2.5
7HX62
18"
6
1625
2.5

Typically in Stock

$541.50 / each

Exhaust Fan Kit,18 In Dia,3350 CFM,120 V
Catalog Page #  NA

Price $541.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.18"
  • Number of Blades6
  • Motor RPM1625
  • Full Load Amps2.5
7HX79
20"
6
1580
3.8

Typically in Stock

$546.50 / each

Exhaust Fan Kit,20 In Dia,4700 CFM,120 V
Catalog Page #  NA

Price $546.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.20"
  • Number of Blades6
  • Motor RPM1580
  • Full Load Amps3.8
7HX80
20"
6
1580
3.8

Typically in Stock

$560.00 / each

Exhaust Fan Kit,20 In Dia,4700 CFM,120 V
Catalog Page #  NA

Price $560.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.20"
  • Number of Blades6
  • Motor RPM1580
  • Full Load Amps3.8
7HX78
20"
6
1580
3.8

Typically in Stock

$536.50 / each

Exhaust Fan Kit,20 In Dia,4700 CFM,120 V
Catalog Page #  NA

Price $536.50 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.20"
  • Number of Blades6
  • Motor RPM1580
  • Full Load Amps3.8
7HX98
22"
3
1050
6.4

Typically in Stock

$687.00 / each

Exhaust Fan Kit,22 In Dia,5700 CFM,120 V
Catalog Page #  NA

Price $687.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.22"
  • Number of Blades3
  • Motor RPM1050
  • Full Load Amps6.4
7HX96
22"
3
1050
6.4

Typically in Stock

$664.00 / each

Exhaust Fan Kit,22 In Dia,5700 CFM,120 V
Catalog Page #  NA

Price $664.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.22"
  • Number of Blades3
  • Motor RPM1050
  • Full Load Amps6.4
7HX97
22"
3
1050
6.4

Typically in Stock

$674.00 / each

Exhaust Fan Kit,22 In Dia,5700 CFM,120 V
Catalog Page #  NA

Price $674.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.22"
  • Number of Blades3
  • Motor RPM1050
  • Full Load Amps6.4
7HX89
22"
5
1580
3.8

Typically in Stock

$644.00 / each

Exhaust Fan Kit,22 In Dia,5450 CFM,120 V
Catalog Page #  NA

Price $644.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.22"
  • Number of Blades5
  • Motor RPM1580
  • Full Load Amps3.8
7HX88
22"
5
1580
3.8

Typically in Stock

$631.00 / each

Exhaust Fan Kit,22 In Dia,5450 CFM,120 V
Catalog Page #  NA

Price $631.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.22"
  • Number of Blades5
  • Motor RPM1580
  • Full Load Amps3.8
7HX87
22"
5
1580
3.8

Typically in Stock

$621.00 / each

Exhaust Fan Kit,22 In Dia,5450 CFM,120 V
Catalog Page #  NA

Price $621.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.22"
  • Number of Blades5
  • Motor RPM1580
  • Full Load Amps3.8
7HY05
24"
5
1050
6.4

Typically in Stock

$664.00 / each

Exhaust Fan Kit,24 In Dia,6400 CFM,120 V
Catalog Page #  NA

Price $664.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.24"
  • Number of Blades5
  • Motor RPM1050
  • Full Load Amps6.4
7HY06
24"
5
1050
6.4

Typically in Stock

$674.00 / each

Exhaust Fan Kit,24 In Dia,6400 CFM,120 V
Catalog Page #  NA

Price $674.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.24"
  • Number of Blades5
  • Motor RPM1050
  • Full Load Amps6.4
7HY07
24"
5
1050
6.4

Typically in Stock

$687.00 / each

Exhaust Fan Kit,24 In Dia,6400 CFM,120 V
Catalog Page #  NA

Price $687.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.24"
  • Number of Blades5
  • Motor RPM1050
  • Full Load Amps6.4
7HY15
28"
5
1050
6.4

Typically in Stock

$674.00 / each

Exhaust Fan Kit,28 In Dia,8200 CFM,120 V
Catalog Page #  NA

Price $674.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.28"
  • Number of Blades5
  • Motor RPM1050
  • Full Load Amps6.4
7HY16
28"
5
1050
6.4

Typically in Stock

$687.00 / each

Exhaust Fan Kit,28 In Dia,8200 CFM,120 V
Catalog Page #  NA

Price $687.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.28"
  • Number of Blades5
  • Motor RPM1050
  • Full Load Amps6.4
7HY14
28"
5
1050
6.4

Typically in Stock

$664.00 / each

Exhaust Fan Kit,28 In Dia,8200 CFM,120 V
Catalog Page #  NA

Price $664.00 / each

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase1
  • Blade Dia.28"
  • Number of Blades5
  • Motor RPM1050
  • Full Load Amps6.4