Skip Content

Exhaust Fan Kit,14 In Dia,2100 CFM,460 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Exhaust Fan Kit, 14 In Dia, 2100 CFM, 460 V

Price $512.50 / each

Please sign in or register to access lists

Typically in Stock
  • Item # 7HX31
  • Mfr. Model # 7HX31
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 15.85 lbs.
Country of Origin NetherlandsCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCorrosion Resistant Exhaust Fan Kit
  • Phase3
  • Blade Dia.14"
  • Number of Blades6
  • Motor RPM1660
  • Full Load Amps0.50
  • Assembled/UnassembledUnassembled
  • Voltage460V
  • Hz60
  • CFM @ 0.000-In. SP2100
  • CFM @ 0.050-In. SP2150
  • CFM @ 0.125-In. SP1950
  • dBA @ 7 Feet47
  • Max. Ambient Temperature140 Degrees F
  • Motor HP0.17
  • Motor TypeThree Phase
  • Motor EnclosureTotally Enclosed Air Over
  • Motor InsulationClass F
  • Bearing TypeSealed Ball
  • Watts199
  • Outside Dia.5-3/8"
  • Depth7-3/4"
  • Blade MaterialPolypropylene
  • Mounting PositionVertical or Horizontal
  • StandardsUL Recognized Motor (E219656)
  • IncludesPropeller, Direct Drive Motor and 56 Frame Motor Mount

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.