Skip Content

50" Industrial Non-Oscillating Air Circulator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

50" Industrial Non-Oscillating Air Circulator

Price $1,787.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 21A116
  • Mfr. Model # K4E1311M11100
  • UNSPSC # 40101602
  • Catalog Page # 3648
  • Shipping Weight 150.0 lbs.
Country of Origin Netherlands Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This fan works at a high volume, but low speed so that it can cool down larger areas, or be used for heat reclamation in the winter. Can be mounted from any angle. Small but powerful, this fan is ideal for warehouses, greenhouses, processing and bottling facilities, etc. This fan ships assembled.

View More

Technical Specs

  • Item Air Circulator
  • Blade Dia. 50"
  • Mobile/Stationary Stationary
  • Oscillating / Non-Oscillating Non-Oscillating
  • Speeds 1
  • Voltage 240
  • Phase 1
  • CFM High 28,500
  • Motor HP 1
  • Motor RPM 1725
  • Operating Amps 4.3
  • Mounting Location Wall or Ceiling
  • Fan RPM 550
  • Environmental Applications Industrial
  • Assembled Assembled
  • CFM/Watt 22.3
  • Sound Level 60dBA
  • Max. Ambient Temp. 140 Degrees F
  • Hz 60
  • Watts 1280
  • Motor Type Permanent Split Capacitor
  • Drive Type Belt
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class F
  • Thermal Protection Auto
  • Bearing Type Sealed Ball
  • Outside Dia. 56"
  • Height 56"
  • Width 13"
  • Max. Depth 13"
  • Number of Blades 3
  • Blade Material Polypropylene
  • Housing Material Polypropylene
  • Guard Material Steel
  • Wire Guard Finish Black Powder Coated
  • Application Spot Cooling
  • Standards UL
  • Includes Fan, Motor, Guard, and Belt
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.