Skip Content

Cone Exh Fan,50 In,240 V,28,298 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Cone Exh Fan, 50 In, 240 V, 28,298 CFM

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 3NZT8
  • Mfr. Model # MF 50/WS
  • UNSPSC # 40101604
  • Catalog Page # N/A
  • Shipping Weight 288.0 lbs.
Country of Origin Netherlands Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Agricultural Exhaust Fan
  • Type High Efficiency, Belt Drive Cone
  • Propeller Dia. (In.) 50
  • CFM @ 0.000-In. SP 25,954
  • CFM @ 0.050-In. SP 24,262
  • CFM @ 0.100-In. SP 21,703
  • CFM @ 0.150-In. SP 16,030
  • CFM/Watt @ 0.000-In. SP 24.1
  • CFM/Watt @ 0.050-In. SP 21.7
  • CFM/Watt @ 0.100-In. SP 19.3
  • CFM/Watt @ 0.150-In. SP 16.8
  • Fan RPM 593
  • Voltage 240
  • Hz 60
  • Phase 1
  • Full Load Amps 4.30
  • Motor RPM 1725
  • Motor Type Capacitor Start, Capacitor Run
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Height (In.) 68
  • Width (In.) 68
  • Max. Depth (In.) 14-1/4
  • Opening Required H (In.) 62-1/4
  • Opening Required W (In.) 62-1/4
  • Flange Width (In.) 2
  • Cone Dia. (In.) 68
  • Cone Depth (In.) 29
  • Mounting Location Wall
  • Max. Ambient Temp. (F) 104
  • Bearing Type Permanently Lubricated Ball
  • Number of Blades 3
  • Propeller Material Fiberglass and Polypropylene
  • Frame Material Polypropylene
  • Agency Compliance Bess Labs
  • Requires Assembly
  • Includes Intake Shutter, Cone, Discharge Screen, Red Link Belt for Proper Tensioning
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.