Skip Content

Agricultural Exh Fan,24 In,120V,6720 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Agricultural Exh Fan, 24 In, 120V, 6720 CFM

Price $2,328.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NZV1
  • Mfr. Model # S4246E1
  • UNSPSC # 40101604
  • Catalog Page # 4107
  • Shipping Weight 78.0 lbs.
Country of Origin VariesCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAgricultural Exhaust Fan
  • TypeDirect Drive, Preassembled, Adjustable Speed
  • Propeller Dia. (In.)24
  • CFM @ 0.000-In. SP6720
  • CFM @ 0.040-In. SP6520
  • CFM @ 0.100-In. SP6290
  • CFM @ 0.150-In. SP6080
  • CFM/Watt @ 0.000-In. SP6720/10.1
  • CFM/Watt @ 0.040-In. SP6520/9.6
  • CFM/Watt @ 0.100-In. SP6290/9.2
  • CFM/Watt @ 0.150-In. SP8.8
  • Fan RPM1600
  • Voltage120
  • Hz60
  • Phase1
  • Full Load Amps6.20
  • Watts680
  • HP3/4
  • Motor RPM1600
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureTotally Enclosed Fan Cooled
  • Motor InsulationClass F
  • Height (In.)36
  • Width (In.)36
  • Max. Depth (In.)30
  • Opening Required H (In.)31-1/2
  • Opening Required W (In.)31-1/2
  • Flange Width (In.)2-1/2
  • Mounting Locationwall
  • Max. Ambient Temp. (F)140
  • Bearing TypePermanently Lubricated Ball
  • Number of Blades5
  • Propeller MaterialPolypropylene
  • Frame MaterialAluminum
  • Agency ComplianceCSA Certified
  • IncludesFan, Housing, Wire Guard and Shutter

Compliance and Restrictions

None

Details

Direct-Drive Harsh Environment Adjustable-Speed Exhaust Fans

• Wall mount 1-phase totally enclosed motors with automatic thermal protection Permanently lubricated ball bearings Max. ambient: 140°F Polypropylene propellers Shipped assembled and ready to install
System 4

• Motors have cast aluminum housing and Class F insulation Outer fan housing is corrosion-free, UV-treated polyethylene
Aerodynamic housing funnel encourages free air flow. Designed to project a minimum of 12" outside of building; condensation flows down and away from building wall. Complete with fan, housing, wire guard, and shutter. For animal confinement buildings, manufacturing plants, warehouses, greenhouses, and other air exhaust applications.
CSA Certified.

Repair Parts

Displaying repair parts for model:
  • S4246E1

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.