Skip Content

Convertible Hand Truck, Steel, 350 lb., Overall Height 30-3/4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Convertible Hand Truck, Steel, 350 lb., Overall Height 30-3/4"

Price $178.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10V138
  • Mfr. Model # Cart-RT2
  • UNSPSC # 24101501
  • Catalog Page # 1464
  • Shipping Weight 17.2 lbs.
Country of Origin Malaysia Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Multi-Cart® 8-in-1 Equipment Carts
• 2 no-flat rear wheels; 2 soft-tread casters with brake Assembly required
Instantly transform into any of 8 configurations. Nonskid frame bed keeps loads from slipping. Fold compactly for storage. Steel construction with black powder-coated finish.

View More

Technical Specs

  • Item Convertible Hand Truck
  • Horizontal Load Cap. 350 lb.
  • Vertical Load Cap. 350 lb.
  • Hand Truck Handle Type Continuous Frame
  • Overall Height 30-3/4"
  • Overall Width 14"
  • Overall Depth 40-1/2"
  • Folded Height 14"
  • Folded Width 14"
  • Folded Depth 6-1/2"
  • Wheel Type 4 Swivel, 2 With Brake
  • Wheel Diameter 6"
  • Material Steel
  • Caster Dia. 4" Front and 6" Rear
  • Caster Width 1" Front and 1-1/2" Rear
  • Color Black
  • Finish Powder Coated
  • Includes 4 Casters and Nut and Lock Washers
  • Wheel Material Polyurethane
  • Caster Type 4 Swivel, 2 With Brake
  • Caster Material Cushioned Rubber
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.