Skip Content

 
Square Recessed Head Plug, Magnetic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Square Recessed Head Plug, Magnetic

MUELLER


Technical Specs

  • Fittings Sub-CategoryPlugs 
  • ItemSquare Recessed Head Plug, Magnetic 
  • Body MaterialSteel 
  • Class150 
  • Connection TypeMNPT 
BrandMUELLER 
Pipe Size
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
5044051
1/2"

$3.24 / each

Square Recessed Head Plug,1/2 In.,NPT
Catalog Page #  3868 

Price: $3.24 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemSquare Recessed Head Plug, Magnetic
  • Body MaterialSteel
  • Class150
  • Pipe Size1/2"
  • Connection TypeMNPT
5054051
3/4"

$5.06 / each

Square Recessed Head Plug,3/4 In.
Catalog Page #  3868 

Price: $5.06 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemSquare Recessed Head Plug, Magnetic
  • Body MaterialSteel
  • Class150
  • Pipe Size3/4"
  • Connection TypeMNPT
5064071
1"

$7.47 / each

Square Recessed Head Plug,1 In.,NPT
Catalog Page #  3868 

Price: $7.47 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemSquare Recessed Head Plug, Magnetic
  • Body MaterialSteel
  • Class150
  • Pipe Size1"
  • Connection TypeMNPT