Skip Content

 
Square Head Plug, Magnetic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Square Head Plug, Magnetic

MUELLER


Technical Specs

  • Fittings Sub-CategoryPlugs 
  • ItemSquare Head Plug, Magnetic 
  • Class150 
  • Connection TypeMNPT 
BrandMUELLER 
Body Material
Please Select
Pipe Size
Please Select
Select items to compareView Compare
9 Products
Compare /
Item #
Mfr.
Model #
Body Material
Pipe Size
Availability
Price
Qty
4074041
Cast Iron
1-1/4"

$19.99 / each

Square Head Plug, Magnetic,1-1/4 In.,NPT
Catalog Page #  3868 

Price: $19.99 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemSquare Head Plug, Magnetic
  • Body MaterialCast Iron
  • Class150
  • Pipe Size1-1/4"
  • Connection TypeMNPT
4084011
Cast Iron
1-1/2"

$34.80 / each

Magnetic Plug,1 1/2In,1.37In L,Cast Iron
Catalog Page #  3868 

Price: $34.80 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemSquare Head Plug, Magnetic
  • Body MaterialCast Iron
  • Class150
  • Pipe Size1-1/2"
  • Connection TypeMNPT
4094051
Cast Iron
2"

$48.50 / each

Catalog Page #  3868 

Price: $48.50 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemSquare Head Plug, Magnetic
  • Body MaterialCast Iron
  • Class150
  • Pipe Size2"
  • Connection TypeMNPT
4064021
Malleable Iron
1"

$13.03 / each

Square Head Plug, Magnetic,1 In.,NPT
Catalog Page #  3868 

Price: $13.03 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemSquare Head Plug, Magnetic
  • Body MaterialMalleable Iron
  • Class150
  • Pipe Size1"
  • Connection TypeMNPT
4016011
Steel
1/8"

$4.30 / each

Square Head Plug, Magnetic,1/8 In.,NPT
Catalog Page #  3868 

Price: $4.30 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemSquare Head Plug, Magnetic
  • Body MaterialSteel
  • Class150
  • Pipe Size1/8"
  • Connection TypeMNPT
4026011
Steel
1/4"

$4.39 / each

Square Head Plug, Magnetic,1/4 In.
Catalog Page #  3868 

Price: $4.39 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemSquare Head Plug, Magnetic
  • Body MaterialSteel
  • Class150
  • Pipe Size1/4"
  • Connection TypeMNPT
4034031
Steel
3/8"

$3.02 / each

Square Head Plug, Magnetic,3/8 In.,NPT
Catalog Page #  3868 

Price: $3.02 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemSquare Head Plug, Magnetic
  • Body MaterialSteel
  • Class150
  • Pipe Size3/8"
  • Connection TypeMNPT
4044041
Steel
1/2"

$3.08 / each

Square Head Plug, Magnetic,1/2 In.
Catalog Page #  3868 

Price: $3.08 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemSquare Head Plug, Magnetic
  • Body MaterialSteel
  • Class150
  • Pipe Size1/2"
  • Connection TypeMNPT
4054121
Steel
3/4"

$4.34 / each

Square Head Plug, Magnetic,3/4 In.
Catalog Page #  3868 

Price: $4.34 / each

Technical Specs

  • Fittings Sub-CategoryPlugs
  • ItemSquare Head Plug, Magnetic
  • Body MaterialSteel
  • Class150
  • Pipe Size3/4"
  • Connection TypeMNPT