Skip Content

Duplex Strainer,3 In,Flanged,Cast Iron close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Duplex Strainer, 3 In, Flanged, Cast Iron

Price $3,504.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NXH6
  • Mfr. Model # 3 791-F AH Duplex Flgd Strainer
  • UNSPSC # 40142501
  • Catalog Page # N/A
  • Shipping Weight 218.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDuplex Strainer
  • Size3"
  • Flange TypeClass 125
  • ConnectionFlanged
  • Screen Size.062 perf
  • Max. Pressure (PSI)200psi @ -20 Degrees F to 150 Degrees F
  • Blow-off Port (NPT)1-1/2"
  • Material of ConstructionCast Iron
  • Width (In.)14
  • Height (In.)26
  • Screen304 SS
  • ClassClass 125
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    Metal Duplex Basket Strainers

    • Screen size: 1/16"
    Divert flow from 1 basket to another for easy in-line cleaning or changeout; no need to disassemble or remove the strainer. Include two 316 stainless steel perforated baskets. Typically used in cooling water, compressor, condenser, chemical processing, and pump station service.
    Note: Replacement baskets available; call 1-800-GRAINGER or your local branch.

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.