Skip Content

Duplex Strainer,1 1/2 In,Threaded,CI close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Duplex Strainer, 1 1/2 In, Threaded, CI

Price $1,833.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NXG9
  • Mfr. Model # 11/2 791 S-AH CI Duplex Strainer THD
  • UNSPSC # 40142501
  • Catalog Page # 3621
  • Shipping Weight 56.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This metal duplex basket strainer helps to divert flow from 1 basket to another for easy in-line cleaning or changeout; no need to disassemble or remove the strainer. It includes two, 316 stainless steel perforated baskets. Recommended for use in cooling water, compressor, condenser, chemical processing, and pump station service.

View More

Technical Specs

  • Item Duplex Strainer
  • Size 1-1/2"
  • Flange Type Class 125
  • Connection Threaded
  • Screen Size .062 perf
  • Max. Pressure (PSI) 175psi @ -20 Degrees F to 150 Degrees F
  • Blow-off Port (NPT) 1-1/4"
  • Material of Construction Cast Iron
  • Width (In.) 10
  • Height (In.) 10
  • Screen 304 SS
  • Class Class 125
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This item is restricted for conveying or dispensing water for potable use (human consumption) in states that require 3rd party certification of compliance with the “Safe Water Drinking Act” (CA, LA, MD, VT).

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.