Skip Content

Double Disc Check Valve,Cast Iron,6 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Double Disc Check Valve, Cast Iron, 6 In.

Price $481.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1RNP6
  • Mfr. Model # 6 71AHB3H
  • UNSPSC # 40141618
  • Catalog Page # 4060
  • Shipping Weight 22.18 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDouble Disc Check Valve
  • Material of ConstructionCast Iron
  • Size6"
  • Connection TypeFits Within ANSI Flanges
  • Length8-3/4"
  • Width3"
  • Overall Height8-3/4"
  • Max. Water Pressure200 psi @ 150 Degrees F
  • Max. Temp.100 Degrees F
  • Mounting PositionVertical
  • Seat MaterialBuna
  • Spring Material316 Stainless Steel
  • Seal MaterialBuna N
  • StandardsANSI, API, FM, UL
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    Sure Check™

    • Max. temp.: 100°F
    Class 125 valves prevent surge and water hammer due to flow reversal; specially designed springs close discs before flow reversal can occur. With stainless steel springs and Buna N seal. Mount vertically or horizontally. Designed to fit ANSI flanges. Suitable for liquid and gas service applications.
    Meet ANSI standards; FM Approved.
    Heavy-Duty Check Valves

    • Max. pressure: 200 psi

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.