Skip Content

 
Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-CategoryUnions 
  • ItemUnion 
  • Body MaterialPVC 
  • Schedule40 
  • Connection TypeSocket x Socket 
Pipe Size
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
457-005
1/2"

Limited Quantity Available

$3.92 / each

Union,PVC,40,1/2 In.,Slip
Catalog Page #  NA

Clearance Price $3.92 / each

Price $4.35 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1/2"
  • Connection TypeSocket x Socket
457-007
3/4"

Limited Quantity Available

$4.45 / each

Union,PVC,40,3/4 In.,Slip
Catalog Page #  NA

Clearance Price $4.45 / each

Price $4.94 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Body MaterialPVC
  • Schedule40
  • Pipe Size3/4"
  • Connection TypeSocket x Socket
457-012
1-1/4"

Limited Quantity Available

$17.15 / each

Union,PVC,40,1-1/4 In.,Slip
Catalog Page #  NA

Clearance Price $17.15 / each

Price $19.06 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1-1/4"
  • Connection TypeSocket x Socket
457-015
1-1/2"

Limited Quantity Available

$17.57 / each

Union,PVC,40,1-1/2 In.,Slip
Catalog Page #  NA

Clearance Price $17.57 / each

Price $19.52 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1-1/2"
  • Connection TypeSocket x Socket
457-020
2"

Limited Quantity Available

$22.45 / each

Union,2 In,PVC,White,Schedule 40,140F
Catalog Page #  NA

Clearance Price $22.45 / each

Price $24.94 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Body MaterialPVC
  • Schedule40
  • Pipe Size2"
  • Connection TypeSocket x Socket
164-640
3"

Limited Quantity Available

$30.34 / each

Union,3 In Slip,PVC,Schedule 40
Catalog Page #  NA

Clearance Price $30.34 / each

Price $52.50 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Body MaterialPVC
  • Schedule40
  • Pipe Size3"
  • Connection TypeSocket x Socket
164-641
4"

Limited Quantity Available

$69.97 / each

Union,4 In Slip,PVC,Schedule 40
Catalog Page #  NA

Clearance Price $69.97 / each

Price $118.60 / each

Technical Specs

  • Fittings Sub-CategoryUnions
  • ItemUnion
  • Body MaterialPVC
  • Schedule40
  • Pipe Size4"
  • Connection TypeSocket x Socket