Skip Content

 
Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Tees 
  • Item Tee 
  • Body Material PVC 
Schedule
Please Select
Pipe Size
Please Select
Connection Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
3 Products
Compare /
Product #
Mfr.
Model #
Schedule
Pipe Size
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
401-040
40
4"
Socket x Socket x Socket

$15.59 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $15.59 / each

Price $17.32 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material PVC
  • Schedule 40
  • Pipe Size 4"
  • Connection Type Socket x Socket x Socket
1WJJ4
SDR 35
4"
Hub

$4.89 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $4.89 / each

Price $8.78 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material PVC
  • Schedule SDR 35
  • Pipe Size 4"
  • Connection Type Hub
03312
SDR 35
6"
Hub

$8.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $8.00 / each

Price $31.65 / each

Technical Specs

  • Fittings Sub-Category Tees
  • Item Tee
  • Body Material PVC
  • Schedule SDR 35
  • Pipe Size 6"
  • Connection Type Hub
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms