Skip Content

 
Street Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Street Elbow, 90 Degrees

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Street Elbow, 90 Degrees 
  • Body Material PVC 
  • Schedule DWV 
  • Connection Type Hub x Spigot 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • MUELLER INDUSTRIES 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
1WKA8
1-1/2"

$2.52 / each

Enter location to check availability
Catalog Page #  3496 

Price $2.52 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Street Elbow, 90 Degrees
  • Body Material PVC
  • Schedule DWV
  • Pipe Size 1-1/2"
  • Connection Type Hub x Spigot
1WKB1
2"

$3.55 / each

Enter location to check availability
Catalog Page #  3496 

Price $3.55 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Street Elbow, 90 Degrees
  • Body Material PVC
  • Schedule DWV
  • Pipe Size 2"
  • Connection Type Hub x Spigot
1WKB3
3"

$7.60 / each

Enter location to check availability
Catalog Page #  3496 

Price $7.60 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Street Elbow, 90 Degrees
  • Body Material PVC
  • Schedule DWV
  • Pipe Size 3"
  • Connection Type Hub x Spigot
1WKB6
4"

$23.93 / each

Enter location to check availability
Catalog Page #  3496 

Price $23.93 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Street Elbow, 90 Degrees
  • Body Material PVC
  • Schedule DWV
  • Pipe Size 4"
  • Connection Type Hub x Spigot
1WKV4
6"

$75.00 / each

Enter location to check availability
Catalog Page #  3496 

Price $75.00 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Street Elbow, 90 Degrees
  • Body Material PVC
  • Schedule DWV
  • Pipe Size 6"
  • Connection Type Hub x Spigot
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More