Skip Content

 
Sanitary Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Sanitary Tee


Technical Specs

  • Fittings Sub-CategoryTees 
  • ItemSanitary Tee 
  • Body MaterialPVC 
  • Connection TypeHub 
Schedule
Please Select
Pipe Size
Please Select

Your Filters:

Clear All
SG_Brand
  • MUELLER INDUSTRIES 
Select items to compareView Compare
18 Products
Compare /
Item #
Mfr.
Model #
Schedule
Pipe Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1WJP3
DWV
1-1/2"

$2.46 / each

Sanitary Tee,1-1/2 In,Hub,PVC
Catalog Page #  3918 

Price $2.46 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size1-1/2"
  • Connection TypeHub
1WJP4
DWV
2"

$3.54 / each

Sanitary Tee,PVC,2 In,140 Deg F
Catalog Page #  3918 

Price $3.54 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size2"
  • Connection TypeHub
1CNW9
DWV
2" x 1-1/2" x 1-1/2"

$3.36 / each

Reducing Sanitary Tee,2 x 1 1/2 x 1 1/2
Catalog Page #  3918 

Price $3.36 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size2" x 1-1/2" x 1-1/2"
  • Connection TypeHub
1CNW8
DWV
2" x 1-1/2" x 2"

$4.10 / each

Reducing Sanitary Tee,2 x 1 1/2 x 2 In
Catalog Page #  3918 

Price $4.10 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size2" x 1-1/2" x 2"
  • Connection TypeHub
1WJP7
DWV
2" x 2" x 1-1/2"

$4.06 / each

Reducing Sanitary Tee,2 x 2 x 1 1/2 In
Catalog Page #  3918 

Price $4.06 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size2" x 2" x 1-1/2"
  • Connection TypeHub
1WJP5
DWV
3"

$9.67 / each

Sanitary Tee,PVC,3 In,140 Deg F
Catalog Page #  3918 

Price $9.67 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size3"
  • Connection TypeHub
1WJP9
DWV
3" x 3" x 1-1/2"

$7.63 / each

Reducing Sanitary Tee,3 x 3 x 1 1/2 In
Catalog Page #  3918 

Price $7.63 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size3" x 3" x 1-1/2"
  • Connection TypeHub
1WJT6
DWV
3" x 3" x 1-1/2" x 1-1/2"

$15.27 / each

Sanitary Tee, 3 x 3 x 1 1/2 x 1 1/2
Catalog Page #  3919 

Price $15.27 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size3" x 3" x 1-1/2" x 1-1/2"
  • Connection TypeHub
1WJP8
DWV
3" x 3" x 2"

$7.97 / each

Reducing Sanitary Tee,PVC,3 x 3 x 2 In
Catalog Page #  3918 

Price $7.97 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size3" x 3" x 2"
  • Connection TypeHub
05820
DWV
3" x 3" x 2" x 2"

$12.33 / each

Sanitary Tee,3 x 3 x 2 x 2 In,Hub,PVC
Catalog Page #  3919 

Price $12.33 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size3" x 3" x 2" x 2"
  • Connection TypeHub
1WJP6
DWV
4"

$19.52 / each

Sanitary Tee,PVC,4 In,140 Deg F
Catalog Page #  3918 

Price $19.52 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size4"
  • Connection TypeHub
1WJR1
DWV
4" x 4" x 2"

$26.65 / each

Reducing Sanitary Tee,PVC,4 x 4 x 2 In
Catalog Page #  3918 

Price $26.65 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size4" x 4" x 2"
  • Connection TypeHub
1WJN9
DWV
4" x 4" x 2" x 2"

$35.55 / each

Sanitary Tee,4 x 4 x 2 x 2 In,Hub,PVC
Catalog Page #  3919 

Price $35.55 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size4" x 4" x 2" x 2"
  • Connection TypeHub
1WJR2
DWV
4" x 4" x 3"

$20.68 / each

Reducing Sanitary Tee,PVC,4 x 4 x 3 In
Catalog Page #  3918 

Price $20.68 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size4" x 4" x 3"
  • Connection TypeHub
05821
DWV
4" x 4" x 3" x 3"

$28.40 / each

Sanitary Tee,4 x 4 x 3 x 3 In,Hub,PVC
Catalog Page #  3919 

Price $28.40 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size4" x 4" x 3" x 3"
  • Connection TypeHub
1WKV3
DWV
6" x 6" x 4"

$68.70 / each

Reducing Sanitary Tee,PVC,6 x 6 x 4 In
Catalog Page #  3918 

Price $68.70 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size6" x 6" x 4"
  • Connection TypeHub
1WJK6
SDR 35
4"

Limited Quantity Available

$6.82 / each

Sanitary Tee,PVC,4 In,140 Deg F
Catalog Page #  NA

Clearance Price $6.82 / each

Price $12.24 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body MaterialPVC
  • ScheduleSDR 35
  • Pipe Size4"
  • Connection TypeHub
1WJL4
SDR 35
6"

Limited Quantity Available

$42.81 / each

Sanitary Tee,PVC,6 In,140 Deg F
Catalog Page #  NA

Clearance Price $42.81 / each

Price $76.85 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemSanitary Tee
  • Body MaterialPVC
  • ScheduleSDR 35
  • Pipe Size6"
  • Connection TypeHub