Skip Content

 
Reducer Tee close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-CategoryTees 
  • ItemReducer Tee 
  • Body MaterialPVC 
  • Schedule40 
Pipe Size
Please Select
Connection Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
11 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
401-095
3/4" x 1/2" x 3/4"
Socket x Socket x Socket

$0.25 / each

Enter location to check availability
Tee,3/4 x 1/2 x 3/4 In Slip,PVC,Sch 40
Catalog Page #  NA

Clearance Price $0.25 / each

Price $0.88 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducer Tee
  • Body MaterialPVC
  • Schedule40
  • Pipe Size3/4" x 1/2" x 3/4"
  • Connection TypeSocket x Socket x Socket
402-101
3/4" x 3/4" x 1/2"
Socket x Socket x FNPT

$0.81 / each

Enter location to check availability
Tee,3/4x3/4x1/2 In SlipxSlipxFNPT,PVC
Catalog Page #  NA

Clearance Price $0.81 / each

Price $0.90 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducer Tee
  • Body MaterialPVC
  • Schedule40
  • Pipe Size3/4" x 3/4" x 1/2"
  • Connection TypeSocket x Socket x FNPT
401-101
3/4" x 3/4" x 1/2"
Socket x Socket x Socket

$0.17 / each

Enter location to check availability
Tee,3/4 x 3/4 x 1/2 In Slip,PVC,Sch 40
Catalog Page #  NA

Clearance Price $0.17 / each

Price $0.76 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducer Tee
  • Body MaterialPVC
  • Schedule40
  • Pipe Size3/4" x 3/4" x 1/2"
  • Connection TypeSocket x Socket x Socket
402-130
1" x 1" x 1/2"
Socket x Socket x FNPT

$0.77 / each

Enter location to check availability
Tee,1x1x1/2 In SlipxSlipxFNPT,PVC
Catalog Page #  NA

Clearance Price $0.77 / each

Price $1.36 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducer Tee
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1" x 1" x 1/2"
  • Connection TypeSocket x Socket x FNPT
401-130
1" x 1" x 1/2"
Socket x Socket x Socket

$0.74 / each

Enter location to check availability
Tee,1 x 1 x 1/2 In Slip,PVC,Schedule 40
Catalog Page #  NA

Clearance Price $0.74 / each

Price $1.33 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducer Tee
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1" x 1" x 1/2"
  • Connection TypeSocket x Socket x Socket
401-131
1" x 1" x 3/4"
Socket x Socket x Socket

$0.30 / each

Enter location to check availability
Tee,1 x 1 x 3/4 In Slip,PVC,Schedule 40
Catalog Page #  NA

Clearance Price $0.30 / each

Price $1.42 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducer Tee
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1" x 1" x 3/4"
  • Connection TypeSocket x Socket x Socket
402-167
1-1/4" x 1-1/4" x 3/4"
Socket x Socket x FNPT

$1.00 / each

Enter location to check availability
Tee,1 1/4x1 1/4x3/4 SlipxSlipxFNPT,PVC
Catalog Page #  NA

Clearance Price $1.00 / each

Price $3.22 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducer Tee
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1-1/4" x 1-1/4" x 3/4"
  • Connection TypeSocket x Socket x FNPT
401-167
1-1/4" x 1-1/4" x 3/4"
Socket x Socket x Socket

$1.22 / each

Enter location to check availability
Tee,1 1/4x1 1/4x3/4 In Slip,PVC,Sch 40
Catalog Page #  NA

Clearance Price $1.22 / each

Price $2.22 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducer Tee
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1-1/4" x 1-1/4" x 3/4"
  • Connection TypeSocket x Socket x Socket
401-168
1-1/4" x 1-1/4" x 1"
Socket x Socket x Socket

$1.22 / each

Enter location to check availability
Tee,1 1/4x1 1/4x1 In Slip,PVC,Sch 40
Catalog Page #  NA

Clearance Price $1.22 / each

Price $2.22 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducer Tee
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1-1/4" x 1-1/4" x 1"
  • Connection TypeSocket x Socket x Socket
401-251
2" x 2" x 1-1/2"
Socket x Socket x Socket

$1.00 / each

Enter location to check availability
Tee,2 x 2 x 1 1/2  In Slip,PVC,Sch 40
Catalog Page #  NA

Clearance Price $1.00 / each

Price $3.66 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducer Tee
  • Body MaterialPVC
  • Schedule40
  • Pipe Size2" x 2" x 1-1/2"
  • Connection TypeSocket x Socket x Socket
402-338
3" x 3" x 2"
Socket x Socket x FNPT

$8.15 / each

Enter location to check availability
Tee,3 x 3 x 2 In Slip x Slip x FNPT,PVC
Catalog Page #  NA

Clearance Price $8.15 / each

Price $13.98 / each

Technical Specs

  • Fittings Sub-CategoryTees
  • ItemReducer Tee
  • Body MaterialPVC
  • Schedule40
  • Pipe Size3" x 3" x 2"
  • Connection TypeSocket x Socket x FNPT
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More