Skip Content

 
Male Trap Adapter with Nut and Washer close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Trap Adapter with Nut and Washer

MUELLER INDUSTRIES


Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemMale Trap Adapter with Nut and Washer 
  • Body MaterialPVC 
  • ScheduleDWV 
  • Connection TypeSocket x Spigot 
BrandMUELLER INDUSTRIES 
Pipe Size
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Availability
Price
Qty
1WKU9
1-1/2"

$2.77 / each

Male Trap Adapter,PVC,1 1/2 x 1 1/2 In
Catalog Page #  3915 

Price: $2.77 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Trap Adapter with Nut and Washer
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size1-1/2"
  • Connection TypeSocket x Spigot
1CNY1
1-1/2" X 1-1/4"

$1.94 / each

Male Trap Adapter w/PVC Nut and Washer
Catalog Page #  3915 

Price: $1.94 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Trap Adapter with Nut and Washer
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size1-1/2" X 1-1/4"
  • Connection TypeSocket x Spigot
06390
2"

$6.36 / each

Male Trap Adapter,2 In,SlipxSpigot
Catalog Page #  3915 

Price: $6.36 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Trap Adapter with Nut and Washer
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size2"
  • Connection TypeSocket x Spigot