Skip Content

 
Male Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Male Adapter


Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemMale Adapter 
  • Body MaterialPVC 
  • ScheduleDWV 
Pipe Size
Please Select
Connection Type
Please Select

Your Filters:

Clear All
SG_Brand
  • MUELLER INDUSTRIES 
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Connection Type
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
1WKG9
1-1/4"
Hub x MNPT

$2.82 / each

Male Adapter,1-1/4 In,Hub x MNPT,PVC
Catalog Page #  3917 

Price $2.82 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Adapter
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size1-1/4"
  • Connection TypeHub x MNPT
1WKG5
1-1/2"
Hub x MNPT

$1.49 / each

Male Adapter,1-1/2 In,Hub x MNPT,PVC
Catalog Page #  3917 

Price $1.49 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Adapter
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size1-1/2"
  • Connection TypeHub x MNPT
1WKU5
1-1/2"
MNPT x Spigot

$2.28 / each

Male Fit Adapter,1.5 In,MNPTxSpigot,PVC
Catalog Page #  3917 

Price $2.28 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Adapter
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size1-1/2"
  • Connection TypeMNPT x Spigot
1WKG4
1-1/2" X 1-1/4"
Hub x MNPT

$1.42 / each

Male Adapter,PVC,1 1/2 x 1 1/4 In
Catalog Page #  3918 

Price $1.42 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Adapter
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size1-1/2" X 1-1/4"
  • Connection TypeHub x MNPT
1WKU6
1-1/2" X 1-1/4"
Spigot x MNPT

$2.11 / each

Male Fitting Adapter,1 1/2 x 1 1/4 In
Catalog Page #  3918 

Price $2.11 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Adapter
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size1-1/2" X 1-1/4"
  • Connection TypeSpigot x MNPT
1WKG6
2"
Hub x MNPT

$2.49 / each

Male Adapter,PVC,2 In,140 Deg F
Catalog Page #  3917 

Price $2.49 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Adapter
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size2"
  • Connection TypeHub x MNPT
1WKU4
2"
MNPT x Spigot

$4.77 / each

Male Fit Adapter,2 In,MNPTxSpigot,PVC
Catalog Page #  3917 

Price $4.77 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Adapter
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size2"
  • Connection TypeMNPT x Spigot
1WKG7
3"
Hub x MNPT

$7.42 / each

Male Adapter,PVC,3 In,140 Deg F
Catalog Page #  3917 

Price $7.42 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Adapter
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size3"
  • Connection TypeHub x MNPT
06366
3"
MNPT x Spigot

$9.52 / each

Male Fitting Adapter,3 In,Spigot x MPT
Catalog Page #  3917 

Price $9.52 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Adapter
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size3"
  • Connection TypeMNPT x Spigot
1WKG8
4"
Hub x MNPT

$18.72 / each

Male Adapter,PVC,4 In,140 Deg F
Catalog Page #  3917 

Price $18.72 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemMale Adapter
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size4"
  • Connection TypeHub x MNPT