Skip Content

 
Hex Head Plug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Hex Head Plug


Technical Specs

  • Fittings Sub-Category Plugs 
  • Item Hex Head Plug 
  • Body Material PVC 
  • Schedule 40 
  • Connection Type MNPT 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
450-005
1/2"

$0.68 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.68 / each

Price $1.21 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Hex Head Plug
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1/2"
  • Connection Type MNPT
450-007
3/4"

$0.71 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.71 / each

Price $1.25 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Hex Head Plug
  • Body Material PVC
  • Schedule 40
  • Pipe Size 3/4"
  • Connection Type MNPT
450-010
1"

$0.46 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.46 / each

Price $2.12 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Hex Head Plug
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1"
  • Connection Type MNPT
450-012
1-1/4"

$0.48 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $0.48 / each

Price $2.21 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Hex Head Plug
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1-1/4"
  • Connection Type MNPT
450-015
1-1/2"

$1.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.00 / each

Price $2.42 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Hex Head Plug
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1-1/2"
  • Connection Type MNPT
450-020
2"

$1.74 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $1.74 / each

Price $3.12 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Hex Head Plug
  • Body Material PVC
  • Schedule 40
  • Pipe Size 2"
  • Connection Type MNPT
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More