Skip Content

 
Elbow, 90 Degrees , Long Sweep close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 90 Degrees , Long Sweep

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Elbow, 90 Degrees , Long Sweep 
  • Body Material PVC 
  • Schedule DWV 
  • Connection Type Hub 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • MUELLER INDUSTRIES 
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
1WJY8
1-1/2"

$4.01 / each

Enter location to check availability
Catalog Page #  3495 

Price $4.01 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees , Long Sweep
  • Body Material PVC
  • Schedule DWV
  • Pipe Size 1-1/2"
  • Connection Type Hub
1WJZ1
2"

$4.31 / each

Enter location to check availability
Catalog Page #  3495 

Price $4.31 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees , Long Sweep
  • Body Material PVC
  • Schedule DWV
  • Pipe Size 2"
  • Connection Type Hub
1WJZ3
3"

$9.85 / each

Enter location to check availability
Catalog Page #  3495 

Price $9.85 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees , Long Sweep
  • Body Material PVC
  • Schedule DWV
  • Pipe Size 3"
  • Connection Type Hub
1WJZ5
4"

$19.74 / each

Enter location to check availability
Catalog Page #  3495 

Price $19.74 / each

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Elbow, 90 Degrees , Long Sweep
  • Body Material PVC
  • Schedule DWV
  • Pipe Size 4"
  • Connection Type Hub
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More