Skip Content

 
Elbow, 45 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elbow, 45 Degrees


Technical Specs

  • Fittings Sub-CategoryElbows 
  • ItemElbow, 45 Degrees 
  • Body MaterialPVC 
Schedule
Please Select
Pipe Size
Please Select
Connection Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
8 Products
Compare /
Product #
Mfr.
Model #
Schedule
Pipe Size
Connection Type
Price
Qty
Please use Qty box to add item(s) to cart.
417-005
40
1/2"
Socket x Socket

$0.17 / each

Enter location to check availability
Elbow,45 Degree,1/2 In Slip,PVC,Sch 40
Catalog Page #  NA

Clearance Price $0.17 / each

Price $0.76 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 45 Degrees
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1/2"
  • Connection TypeSocket x Socket
417-007
40
3/4"
Socket x Socket

$0.26 / each

Enter location to check availability
Elbow,45 Degree,3/4 In Slip,PVC,Sch 40
Catalog Page #  NA

Clearance Price $0.26 / each

Price $1.08 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 45 Degrees
  • Body MaterialPVC
  • Schedule40
  • Pipe Size3/4"
  • Connection TypeSocket x Socket
417-012
40
1-1/4"
Socket x Socket

$0.42 / each

Enter location to check availability
Elbow,45 Deg,1 1/4 In Slip,PVC,Sch 40
Catalog Page #  NA

Clearance Price $0.42 / each

Price $1.94 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 45 Degrees
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1-1/4"
  • Connection TypeSocket x Socket
417-020
40
2"
Socket x Socket

$2.70 / each

Enter location to check availability
Elbow,45 Degree,2 In Slip,PVC,Sch 40
Catalog Page #  NA

Clearance Price $2.70 / each

Price $3.00 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 45 Degrees
  • Body MaterialPVC
  • Schedule40
  • Pipe Size2"
  • Connection TypeSocket x Socket
417-030
40
3"
Socket x Socket

$5.06 / each

Enter location to check availability
Elbow,45 Degree,3 In Slip,PVC,Sch 40
Catalog Page #  NA

Clearance Price $5.06 / each

Price $8.15 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 45 Degrees
  • Body MaterialPVC
  • Schedule40
  • Pipe Size3"
  • Connection TypeSocket x Socket
1CNU8
DWV
3"
Hub

$1.00 / each

Enter location to check availability
Elbow,45 Deg,3 In,PVC,Hub,Wh
Catalog Page #  NA

Clearance Price $1.00 / each

Price $4.63 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 45 Degrees
  • Body MaterialPVC
  • ScheduleDWV
  • Pipe Size3"
  • Connection TypeHub
1WJJ5
SDR 35
4"
Hub

$5.63 / each

Enter location to check availability
Elbow,45 Deg,PVC,4 In,140 Deg F
Catalog Page #  NA

Clearance Price $5.63 / each

Price $11.29 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 45 Degrees
  • Body MaterialPVC
  • ScheduleSDR 35
  • Pipe Size4"
  • Connection TypeHub
1WJJ6
SDR 35
6"
Hub

$14.15 / each

Enter location to check availability
Elbow,45 Deg,PVC,6 In,140 Deg F
Catalog Page #  NA

Clearance Price $14.15 / each

Price $25.40 / each

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemElbow, 45 Degrees
  • Body MaterialPVC
  • ScheduleSDR 35
  • Pipe Size6"
  • Connection TypeHub
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More