Skip Content

 
Copper Tube, For Water, Type M close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Copper Tube, For Water, Type M


Technical Specs

  • ItemType M Copper Tubing 
  • Copper Tube ShapeStraight 
  • Length10 ft. 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Tube Size
Please Select
Outside Dia.
Please Select
Wall Thickness
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compareView Compare
9 Products
Compare /
Product #
Mfr.
Model #
Tube Size
Outside Dia.
Wall Thickness
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
MH03010
3/8"
1/2"
0.025"
570 psi

$15.81 / each

Enter location to check availability
Tube,Dia 3/8 In,Thickness .025 In,10 ft.
Catalog Page #  3970 

Price $15.81 / each

Technical Specs

  • ItemType M Copper Tubing
  • Copper Tube ShapeStraight
  • Tube Size3/8"
  • Length10 ft.
  • Outside Dia.1/2"
  • Wall Thickness0.025"
  • Max. Pressure570 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
MH04010
1/2"
5/8"
0.028"
850 psi

$17.96 / each

Enter location to check availability
Type M,Hard length,Water,1/2 In.X 10ft.
Catalog Page #  3970 

Price $17.96 / each

Technical Specs

  • ItemType M Copper Tubing
  • Copper Tube ShapeStraight
  • Tube Size1/2"
  • Length10 ft.
  • Outside Dia.5/8"
  • Wall Thickness0.028"
  • Max. Pressure850 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
MH05010
5/8"
3/4"
0.030"
494 psi

$26.85 / each

Enter location to check availability
Tube,Dia 5/8 In,Thickness .030 In,10 ft.
Catalog Page #  3970 

Price $26.85 / each

Technical Specs

  • ItemType M Copper Tubing
  • Copper Tube ShapeStraight
  • Tube Size5/8"
  • Length10 ft.
  • Outside Dia.3/4"
  • Wall Thickness0.030"
  • Max. Pressure494 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
MH06010
3/4"
7/8"
0.032"
701 psi

$29.30 / each

Enter location to check availability
Type M,Hard length,Water,3/4 In.X 10ft.
Catalog Page #  3970 

Price $29.30 / each

Technical Specs

  • ItemType M Copper Tubing
  • Copper Tube ShapeStraight
  • Tube Size3/4"
  • Length10 ft.
  • Outside Dia.7/8"
  • Wall Thickness0.032"
  • Max. Pressure701 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
MH10010
1"
1-1/8"
0.035"
580 psi

$44.80 / each

Enter location to check availability
Type M,Hard length,Water,1 In.X10ft.
Catalog Page #  3970 

Price $44.80 / each

Technical Specs

  • ItemType M Copper Tubing
  • Copper Tube ShapeStraight
  • Tube Size1"
  • Length10 ft.
  • Outside Dia.1-1/8"
  • Wall Thickness0.035"
  • Max. Pressure580 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
MH12010
1-1/4"
1-3/8"
0.042"
582 psi

$66.10 / each

Enter location to check availability
Type M,Hard length,Water,1 1/4 In.X10ft.
Catalog Page #  3970 

Price $66.10 / each

Technical Specs

  • ItemType M Copper Tubing
  • Copper Tube ShapeStraight
  • Tube Size1-1/4"
  • Length10 ft.
  • Outside Dia.1-3/8"
  • Wall Thickness0.042"
  • Max. Pressure582 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
MH14010
1-1/2"
1-5/8"
0.049"
569 psi

$88.75 / each

Enter location to check availability
Type M,Hard length,Water,1 1/2 In.X10ft.
Catalog Page #  3970 

Price $88.75 / each

Technical Specs

  • ItemType M Copper Tubing
  • Copper Tube ShapeStraight
  • Tube Size1-1/2"
  • Length10 ft.
  • Outside Dia.1-5/8"
  • Wall Thickness0.049"
  • Max. Pressure569 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
MH20010
2"
2-1/8"
0.058"
514 psi

$140.15 / each

Enter location to check availability
Type M,Hard length,Water,2  In.X10ft.
Catalog Page #  3970 

Price $140.15 / each

Technical Specs

  • ItemType M Copper Tubing
  • Copper Tube ShapeStraight
  • Tube Size2"
  • Length10 ft.
  • Outside Dia.2-1/8"
  • Wall Thickness0.058"
  • Max. Pressure514 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
MH40010
4"
4-1/8"
0.095"
251 psi

$485.50 / each

Enter location to check availability
Tube,Dia 4 In,Thickness .095 In,10 ft.
Catalog Page #  3970 

Price $485.50 / each

Technical Specs

  • ItemType M Copper Tubing
  • Copper Tube ShapeStraight
  • Tube Size4"
  • Length10 ft.
  • Outside Dia.4-1/8"
  • Wall Thickness0.095"
  • Max. Pressure251 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More