Skip Content

 
Copper Tube, For Water, Type L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Copper Tube, For Water, Type L

MUELLER INDUSTRIES


Technical Specs

  • ItemType L Copper Tubing 
  • Copper Tube ShapeStraight 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Price:$20-$25 
Tube Size
Please Select
Length
Please Select
Outside Dia.
Please Select
Wall Thickness
Please Select
Max. Pressure
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Length
Outside Dia.
Wall Thickness
Max. Pressure
Availability
Price
Qty
LH04010
1/2"
10 ft.
5/8"
0.040"
722 psi

$24.80 / each

Type L,Hard length,1/2 In.X 10ft.
Catalog Page #  3966 

Price: $24.80 / each

Technical Specs

  • ItemType L Copper Tubing
  • Copper Tube ShapeStraight
  • Tube Size1/2"
  • Length10 ft.
  • Outside Dia.5/8"
  • Wall Thickness0.040"
  • Max. Pressure722 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
LH06005
3/4"
5 ft.
7/8"
0.045"
582 psi

$21.12 / each

Type L,Hard length,3/4In. X 5
Catalog Page #  3966 

Price: $21.12 / each

Technical Specs

  • ItemType L Copper Tubing
  • Copper Tube ShapeStraight
  • Tube Size3/4"
  • Length5 ft.
  • Outside Dia.7/8"
  • Wall Thickness0.045"
  • Max. Pressure582 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant