Skip Content

 
Copper Coil, For Water, Type L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Copper Coil, For Water, Type L


Technical Specs

  • ItemType L Copper Tubing 
  • Copper Tube ShapeCoil 
  • For Drinking Water ApplicationsLow Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant 
Tube Size
Please Select
Length
Please Select
Outside Dia.
Please Select
Wall Thickness
Please Select
Max. Pressure
Please Select

Your Filters:

Clear All
SG_Brand
  • MUELLER INDUSTRIES 
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Length
Outside Dia.
Wall Thickness
Max. Pressure
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
616F
1/4"
60 ft.
3/8"
0.030"
912 psi

$81.35 / each

Type L,Soft coil,Water,1/4In.X 60ft.
Catalog Page #  3969 

Price $81.35 / each

Technical Specs

  • ItemType L Copper Tubing
  • Copper Tube ShapeCoil
  • Tube Size1/4"
  • Length60 ft.
  • Outside Dia.3/8"
  • Wall Thickness0.030"
  • Max. Pressure912 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
LSC3020P
3/8"
20 ft.
1/2"
0.035"
779 psi

$50.15 / each

Type L,Soft coil,Water,box,3/8In. 20ft.
Catalog Page #  3969 

Price $50.15 / each

Technical Specs

  • ItemType L Copper Tubing
  • Copper Tube ShapeCoil
  • Tube Size3/8"
  • Length20 ft.
  • Outside Dia.1/2"
  • Wall Thickness0.035"
  • Max. Pressure779 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
617F
3/8"
60 ft.
1/2"
0.035"
779 psi

$124.80 / each

Type L,Soft coil,Water,3/8In.X 60ft.
Catalog Page #  3969 

Price $124.80 / each

Technical Specs

  • ItemType L Copper Tubing
  • Copper Tube ShapeCoil
  • Tube Size3/8"
  • Length60 ft.
  • Outside Dia.1/2"
  • Wall Thickness0.035"
  • Max. Pressure779 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
LSC4020P
1/2"
20 ft.
5/8"
0.040"
722 psi

$66.60 / each

Type L,Soft coil,Water,box,1/2In.X 20ft.
Catalog Page #  3969 

Price $66.60 / each

Technical Specs

  • ItemType L Copper Tubing
  • Copper Tube ShapeCoil
  • Tube Size1/2"
  • Length20 ft.
  • Outside Dia.5/8"
  • Wall Thickness0.040"
  • Max. Pressure722 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
618F
1/2"
60 ft.
5/8"
0.040"
722 psi

$165.50 / each

Type L,Soft coil,Water,1/2In.X 60ft.
Catalog Page #  3969 

Price $165.50 / each

Technical Specs

  • ItemType L Copper Tubing
  • Copper Tube ShapeCoil
  • Tube Size1/2"
  • Length60 ft.
  • Outside Dia.5/8"
  • Wall Thickness0.040"
  • Max. Pressure722 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant
620F
3/4"
60 ft.
7/8"
0.045"
582 psi

$263.25 / each

Type L,Soft coil,Water,3/4In.X 60ft.
Catalog Page #  3969 

Price $263.25 / each

Technical Specs

  • ItemType L Copper Tubing
  • Copper Tube ShapeCoil
  • Tube Size3/4"
  • Length60 ft.
  • Outside Dia.7/8"
  • Wall Thickness0.045"
  • Max. Pressure582 psi
  • For Drinking Water ApplicationsLow Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LACertified Low Lead Compliant