Skip Content

 
Copper Coil, For Refrigeration, Dehydrated close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Copper Coil, For Refrigeration, Dehydrated


Technical Specs

  • Item ACR Copper Tubing 
  • Copper Tube Shape Dehydrated Coil 
Tube Size
Please Select
Length
Please Select
Outside Dia.
Please Select
Wall Thickness
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • MUELLER INDUSTRIES 
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Tube Size
Length
Outside Dia.
Wall Thickness
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
D02100
1/8"
100 ft.
1/8"
0.030"
3074 psi

$70.45 / each

Enter location to check availability
Catalog Page #  3545 

Price $70.45 / each

Technical Specs

  • Item ACR Copper Tubing
  • Copper Tube Shape Dehydrated Coil
  • Tube Size 1/8"
  • Length 100 ft.
  • Outside Dia. 1/8"
  • Wall Thickness 0.030"
  • Max. Pressure 3074 psi
D 02050
1/8"
50 ft.
1/8"
0.030"
3074 psi

$30.15 / each

Enter location to check availability
Catalog Page #  3545 

Price $30.15 / each

Technical Specs

  • Item ACR Copper Tubing
  • Copper Tube Shape Dehydrated Coil
  • Tube Size 1/8"
  • Length 50 ft.
  • Outside Dia. 1/8"
  • Wall Thickness 0.030"
  • Max. Pressure 3074 psi
D03100
3/16"
100 ft.
3/16"
0.030"
1935 psi

$78.05 / each

Enter location to check availability
Catalog Page #  3545 

Price $78.05 / each

Technical Specs

  • Item ACR Copper Tubing
  • Copper Tube Shape Dehydrated Coil
  • Tube Size 3/16"
  • Length 100 ft.
  • Outside Dia. 3/16"
  • Wall Thickness 0.030"
  • Max. Pressure 1935 psi
D 03050
3/16"
50 ft.
3/16"
0.030"
1935 psi

$32.45 / each

Enter location to check availability
Catalog Page #  3545 

Price $32.45 / each

Technical Specs

  • Item ACR Copper Tubing
  • Copper Tube Shape Dehydrated Coil
  • Tube Size 3/16"
  • Length 50 ft.
  • Outside Dia. 3/16"
  • Wall Thickness 0.030"
  • Max. Pressure 1935 psi
D 04020P
1/4"
20 ft.
1/4"
0.030"
1406 psi

$15.29 / each

Enter location to check availability
Catalog Page #  3545 

Price $15.29 / each

Technical Specs

  • Item ACR Copper Tubing
  • Copper Tube Shape Dehydrated Coil
  • Tube Size 1/4"
  • Length 20 ft.
  • Outside Dia. 1/4"
  • Wall Thickness 0.030"
  • Max. Pressure 1406 psi
D 06020P
3/8"
20 ft.
3/8"
0.032"
984 psi

$21.71 / each

Enter location to check availability
Catalog Page #  3545 

Price $21.71 / each

Technical Specs

  • Item ACR Copper Tubing
  • Copper Tube Shape Dehydrated Coil
  • Tube Size 3/8"
  • Length 20 ft.
  • Outside Dia. 3/8"
  • Wall Thickness 0.032"
  • Max. Pressure 984 psi
D18100
1-1/8"
100 ft.
1-1/8"
0.050"
494 psi

$590.00 / each

Enter location to check availability
Catalog Page #  3545 

Price $590.00 / each

Technical Specs

  • Item ACR Copper Tubing
  • Copper Tube Shape Dehydrated Coil
  • Tube Size 1-1/8"
  • Length 100 ft.
  • Outside Dia. 1-1/8"
  • Wall Thickness 0.050"
  • Max. Pressure 494 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More