Skip Content

 
Copper Coil, For A/C And Refrigeration close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Copper Coil, For A/C And Refrigeration

MUELLER INDUSTRIES


Technical Specs

  • ItemACR Copper Tubing 
  • Copper Tube ShapeDehydrated Coil 
  • Length50 ft. 
BrandMUELLER INDUSTRIES 
Tube Size
Please Select
Outside Dia.
Please Select
Wall Thickness
Please Select
Max. Pressure
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Outside Dia.
Wall Thickness
Max. Pressure
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
653R
1/4"
1/4"
0.030"
1406 psi

$41.25 / each

A/C Refrig Coil,1/4  ODX.030X50ft.
Catalog Page #  3969 

$41.25 / each

Technical Specs

  • ItemACR Copper Tubing
  • Copper Tube ShapeDehydrated Coil
  • Tube Size1/4"
  • Length50 ft.
  • Outside Dia.1/4"
  • Wall Thickness0.030"
  • Max. Pressure1406 psi
654R
5/16"
5/16"
0.032"
1197 psi

$53.50 / each

A/C Refrig Coil,5/16 ODX.032X50ft.
Catalog Page #  3969 

$53.50 / each

Technical Specs

  • ItemACR Copper Tubing
  • Copper Tube ShapeDehydrated Coil
  • Tube Size5/16"
  • Length50 ft.
  • Outside Dia.5/16"
  • Wall Thickness0.032"
  • Max. Pressure1197 psi
655R
3/8"
3/8"
0.032"
984 psi

$62.05 / each

A/C Refrig Coil,3/8  ODX.032X50ft.
Catalog Page #  3969 

$62.05 / each

Technical Specs

  • ItemACR Copper Tubing
  • Copper Tube ShapeDehydrated Coil
  • Tube Size3/8"
  • Length50 ft.
  • Outside Dia.3/8"
  • Wall Thickness0.032"
  • Max. Pressure984 psi
656R
1/2"
1/2"
0.032"
727 psi

$79.20 / each

A/C Refrig Coil,1/2  ODX.032X50ft.
Catalog Page #  3969 

$79.20 / each

Technical Specs

  • ItemACR Copper Tubing
  • Copper Tube ShapeDehydrated Coil
  • Tube Size1/2"
  • Length50 ft.
  • Outside Dia.1/2"
  • Wall Thickness0.032"
  • Max. Pressure727 psi
657R
5/8"
5/8"
0.035"
618 psi

$107.25 / each

A/C Refrig Coil,5/8  ODX.035X50ft.
Catalog Page #  3969 

$107.25 / each

Technical Specs

  • ItemACR Copper Tubing
  • Copper Tube ShapeDehydrated Coil
  • Tube Size5/8"
  • Length50 ft.
  • Outside Dia.5/8"
  • Wall Thickness0.035"
  • Max. Pressure618 psi
658R
3/4"
3/4"
0.035"
511 psi

$128.90 / each

A/C Refrig Coil,3/4  ODX.035X50ft.
Catalog Page #  3969 

$128.90 / each

Technical Specs

  • ItemACR Copper Tubing
  • Copper Tube ShapeDehydrated Coil
  • Tube Size3/4"
  • Length50 ft.
  • Outside Dia.3/4"
  • Wall Thickness0.035"
  • Max. Pressure511 psi
659R
7/8"
7/8"
0.045"
582 psi

$192.50 / each

A/C Refrig Coil,7/8  ODX.045X50ft.
Catalog Page #  3969 

$192.50 / each

Technical Specs

  • ItemACR Copper Tubing
  • Copper Tube ShapeDehydrated Coil
  • Tube Size7/8"
  • Length50 ft.
  • Outside Dia.7/8"
  • Wall Thickness0.045"
  • Max. Pressure582 psi