Skip Content

 
Cleanout Plug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cleanout Plug


Technical Specs

  • Fittings Sub-Category Plugs 
  • Item Cleanout Plug 
  • Body Material PVC 
  • Schedule DWV 
  • Connection Type MNPT 
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • MUELLER INDUSTRIES 
Select items to compare View Compare
5 Products
Compare /
Product #
Mfr.
Model #
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
1WKH6
1-1/2"

$1.21 / each

Enter location to check availability
Catalog Page #  3495 

Price $1.21 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Cleanout Plug
  • Body Material PVC
  • Schedule DWV
  • Pipe Size 1-1/2"
  • Connection Type MNPT
1WKH7
2"

$1.64 / each

Enter location to check availability
Catalog Page #  3495 

Price $1.64 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Cleanout Plug
  • Body Material PVC
  • Schedule DWV
  • Pipe Size 2"
  • Connection Type MNPT
1WKH8
3"

$3.73 / each

Enter location to check availability
Catalog Page #  3495 

Price $3.73 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Cleanout Plug
  • Body Material PVC
  • Schedule DWV
  • Pipe Size 3"
  • Connection Type MNPT
1WKH9
4"

$5.49 / each

Enter location to check availability
Catalog Page #  3495 

Price $5.49 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Cleanout Plug
  • Body Material PVC
  • Schedule DWV
  • Pipe Size 4"
  • Connection Type MNPT
1WKW5
6"

$10.26 / each

Enter location to check availability
Catalog Page #  3495 

Price $10.26 / each

Technical Specs

  • Fittings Sub-Category Plugs
  • Item Cleanout Plug
  • Body Material PVC
  • Schedule DWV
  • Pipe Size 6"
  • Connection Type MNPT
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More