Skip Content

 
Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Adapter

MUELLER INDUSTRIES


Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemAdapter 
  • Body MaterialPVC 
Shop Items By:Clearance Items 
Schedule
Please Select
Pipe Size
Please Select
Connection Type
Please Select
Select items to compareView Compare
22 Products
Compare /
Item #
Mfr.
Model #
Schedule
Pipe Size
Connection Type
Availability
Price
Qty
436-005
40
1/2"
Socket x MNPT

Limited Quantity Available

$0.23 / each

Adapter,1/2 In Slip x MNPT,PVC,Sch 40
Catalog Page #  NA

Clearance Price: $0.23 / each

Price: $0.41 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1/2"
  • Connection TypeSocket x MNPT
435-007
40
3/4"
Socket x FNPT

Limited Quantity Available

$0.35 / each

Adapter,3/4 In Slip x FNPT,PVC,Sch 40
Catalog Page #  NA

Clearance Price: $0.35 / each

Price: $0.62 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPVC
  • Schedule40
  • Pipe Size3/4"
  • Connection TypeSocket x FNPT
436-101
40
3/4" x 1/2"
MNPT x Socket

Limited Quantity Available

$0.42 / each

Adapter,3/4 x 1/2 In MNPT x Slip,PVC
Catalog Page #  NA

Clearance Price: $0.42 / each

Price: $0.75 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPVC
  • Schedule40
  • Pipe Size3/4" x 1/2"
  • Connection TypeMNPT x Socket
435-101
40
3/4" x 1/2"
Socket x FNPT

Limited Quantity Available

$0.46 / each

Adapter,3/4x1/2 In SlipxFNPT,PVC,Sch 40
Catalog Page #  NA

Clearance Price: $0.46 / each

Price: $0.80 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPVC
  • Schedule40
  • Pipe Size3/4" x 1/2"
  • Connection TypeSocket x FNPT
436-074
40
3/4" x 1/2"
Socket x MNPT

Limited Quantity Available

$0.45 / each

Adapter,3/4 x 1/2 In Slip x MNPT,PVC
Catalog Page #  NA

Clearance Price: $0.45 / each

Price: $0.80 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPVC
  • Schedule40
  • Pipe Size3/4" x 1/2"
  • Connection TypeSocket x MNPT
435-010
40
1"
Socket x FNPT

Limited Quantity Available

$0.42 / each

Adapter,1 In Slip x FNPT,PVC,Schedule 40
Catalog Page #  NA

Clearance Price: $0.42 / each

Price: $0.74 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1"
  • Connection TypeSocket x FNPT
436-010
40
1"
Socket x MNPT

Limited Quantity Available

$0.45 / each

Adapter,1 In Slip x MNPT,PVC,Schedule 40
Catalog Page #  NA

Clearance Price: $0.45 / each

Price: $0.79 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1"
  • Connection TypeSocket x MNPT
435-102
40
1" x 3/4"
FNPT x Socket

Limited Quantity Available

$0.65 / each

Adapter,1x3/4 In FNPTxSlip,PVC,Sch 40
Catalog Page #  NA

Clearance Price: $0.65 / each

Price: $1.15 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1" x 3/4"
  • Connection TypeFNPT x Socket
436-131
40
1" x 3/4"
MNPT x Socket

Limited Quantity Available

$1.37 / each

Adapter,1x3/4 In MNPTxSlip,PVC,Sch 40
Catalog Page #  NA

Clearance Price: $1.37 / each

Price: $2.45 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1" x 3/4"
  • Connection TypeMNPT x Socket
435-131
40
1" x 3/4"
Socket x FNPT

Limited Quantity Available

$0.65 / each

Adapter,1x3/4 In SlipxFNPT,PVC,Sch 40
Catalog Page #  NA

Clearance Price: $0.65 / each

Price: $1.15 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1" x 3/4"
  • Connection TypeSocket x FNPT
436-102
40
1" x 3/4"
Socket x MNPT

Limited Quantity Available

$0.65 / each

Adapter,1x3/4 In SlipxMNPT,PVC,Sch 40
Catalog Page #  NA

Clearance Price: $0.65 / each

Price: $1.15 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1" x 3/4"
  • Connection TypeSocket x MNPT
435-012
40
1-1/4"
Socket x FNPT

Limited Quantity Available

$0.67 / each

Adapter,1 1/4 In SlipxFNPT,PVC,Sch 40
Catalog Page #  NA

Clearance Price: $0.67 / each

Price: $1.19 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1-1/4"
  • Connection TypeSocket x FNPT
436-012
40
1-1/4"
Socket x MNPT

Limited Quantity Available

$0.56 / each

Adapter,1 1/4 In SlipxMNPT,PVC,Sch 40
Catalog Page #  NA

Clearance Price: $0.56 / each

Price: $1.00 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1-1/4"
  • Connection TypeSocket x MNPT
436-132
40
1-1/4" x 1"
Socket x MNPT

Limited Quantity Available

$1.49 / each

Adapter,1 1/4 x 1 In Slip x MNPT,PVC
Catalog Page #  NA

Clearance Price: $1.49 / each

Price: $2.66 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1-1/4" x 1"
  • Connection TypeSocket x MNPT
436-169
40
1-1/4" x 1-1/2"
Socket x MNPT

Limited Quantity Available

$1.69 / each

Adapter,1 1/4 x 1 1/2 In Slip x MNPT,PVC
Catalog Page #  NA

Clearance Price: $1.69 / each

Price: $3.02 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1-1/4" x 1-1/2"
  • Connection TypeSocket x MNPT
436-015
40
1-1/2"
Socket x MNPT

Limited Quantity Available

$1.19 / each

Adapter,1 1/2 In SlipxMNPT,PVC,Sch 40
Catalog Page #  NA

Clearance Price: $1.19 / each

Price: $1.32 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1-1/2"
  • Connection TypeSocket x MNPT
436-212
40
1-1/2" x 1-1/4"
MNPT x Socket

Limited Quantity Available

$2.05 / each

Adapter,1 1/2 x 1 1/4 In MNPT x SLIP,PVC
Catalog Page #  NA

Clearance Price: $2.05 / each

Price: $3.67 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPVC
  • Schedule40
  • Pipe Size1-1/2" x 1-1/4"
  • Connection TypeMNPT x Socket
435-020
40
2"
Socket x FNPT

Limited Quantity Available

$1.58 / each

Adapter,2 In Slip x FNPT,PVC,Schedule 40
Catalog Page #  NA

Clearance Price: $1.58 / each

Price: $1.75 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPVC
  • Schedule40
  • Pipe Size2"
  • Connection TypeSocket x FNPT
436-020
40
2"
Socket x MNPT

Limited Quantity Available

$1.52 / each

Adapter,2 In Slip x MNPT,PVC,Schedule 40
Catalog Page #  NA

Clearance Price: $1.52 / each

Price: $1.69 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPVC
  • Schedule40
  • Pipe Size2"
  • Connection TypeSocket x MNPT
436-251
40
2" x 1-1/2"
MNPT x Socket

Limited Quantity Available

$0.46 / each

Adapter,2 x 1 1/2 In MNPT x Slip,PVC
Catalog Page #  NA

Clearance Price: $0.46 / each

Price: $4.17 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPVC
  • Schedule40
  • Pipe Size2" x 1-1/2"
  • Connection TypeMNPT x Socket
436-213
40
2" x 1-1/2"
Socket x MNPT

Limited Quantity Available

$2.05 / each

Adapter,2 x 1 1/2 In Slip x MNPT,PVC
Catalog Page #  NA

Clearance Price: $2.05 / each

Price: $3.67 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPVC
  • Schedule40
  • Pipe Size2" x 1-1/2"
  • Connection TypeSocket x MNPT
03332
SDR 35
4"
CI Spigot x SD Hub

Limited Quantity Available

$2.32 / each

Adapter,4 In,S/D Hub x C/I Spigot,PVC
Catalog Page #  NA

Clearance Price: $2.32 / each

Price: $16.94 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemAdapter
  • Body MaterialPVC
  • ScheduleSDR 35
  • Pipe Size4"
  • Connection TypeCI Spigot x SD Hub