Skip Content

 
Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Adapter 
  • Body Material Wrot Copper 
  • Connection Type FTG x MNPT 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Tube Size
Please Select
Pipe Size
Please Select
Outside Dia.
Please Select
Max. Pressure
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • MUELLER INDUSTRIES 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Pipe Size
Outside Dia.
Max. Pressure
Price
Qty
Please use Qty box to add item(s) to cart.
W 01431
1/2"
1/2"
5/8"
722 psi@100 Degrees F

$8.45 / each

Enter location to check availability
Catalog Page #  NA

Price $8.45 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Wrot Copper
  • Connection Type FTG x MNPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • Outside Dia. 5/8"
  • Max. Pressure 722 psi@100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
W 01446
3/4"
3/4"
7/8"
582 psi@100 Degrees F

$10.19 / each

Enter location to check availability
Catalog Page #  NA

Price $10.19 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Adapter
  • Body Material Wrot Copper
  • Connection Type FTG x MNPT
  • Tube Size 3/4"
  • Pipe Size 3/4"
  • Outside Dia. 7/8"
  • Max. Pressure 582 psi@100 Degrees F
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More