Skip Content

Powered Dumper,4 Wheel Drive,800 lb. Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Powered Dumper, 4 Wheel Drive, 800 lb. Cap

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4PLX1
  • Mfr. Model # 995720
  • UNSPSC # 25101601
  • Catalog Page # N/A
  • Shipping Weight 405.0 lbs.
Country of Origin United Kingdom Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Motorized Wheelbarrows
Move materials for construction, landscaping, builders, parks, and farmers. Feature front 400 x 10 4-ply tractive wheels. Tecumseh Peerless Transaxle transmission has 3 forward speeds and 1 reverse to allow for speeds of 0.5 to 3.5 mph. Wheelbarrows can climb up to a 30° slope fully loaded.

View More

Technical Specs

  • Item Powered Dumper
  • Drive Type 4 Wheel Drive
  • Holding Capacity 800 lb.
  • Fuel Type Unleaded Gas
  • Fuel Tank Capacity 1.06 qt.
  • HP 5.5
  • Displacement 160cc
  • Engine Brand Honda
  • Speed 0.5 to 3.5 mph
  • Overall Height 34"
  • Overall Width 28"
  • Overall Length 63"
  • Climbing Angle 30
  • Wheel Type Pneumatic
  • Rear Wheel Dia. 18.5"
  • Front Wheel Dia. 18.5"
  • Sound Level 79 dB
  • Transmission Tecumseh Peerless Transaxle 3 Fwd/1Rev Speed
  • Weight 230 lbs.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.