Skip Content

Visor,Propionate,Green,8x17 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

MSA

Visor, Propionate, Green, 8x17 In

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 22EY49
  • Mfr. Model # 10115857
  • UNSPSC # 46181707
  • Catalog Page # N/A
  • Shipping Weight 0.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Faceshield Visor
  • Color Green
  • Material Propionate
  • Dielectric Protection Yes
  • Features Impact-Rated Protection, Molded for Superior Optical Quality, Green Tint Offers Maximum UV Protection and Helps Alleviate Eye Strain and Fatigue by Reducing Excessive Glare, Great for Outdoor Work where Impact Risks and Exposure to Select Chemicals and other Splash Hazards Exist.
  • For Use With Mfr. No. 12V759, 12V760, 12V755, 12V756, 12V757, 12V758
  • Visor Thickness 0.1"
  • Visor Height 8"
  • Visor Width 17"
  • Hazard Risk Category (HRC) 0
  • Standards ANSI/ISEA Z87.1-2010 and CSA Z94.3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.