Skip Content

Special Tactics Armor Kit,L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Special Tactics Armor Kit, L

Price: NA

Item no longer available


  • Item # 3THL3
  • Mfr. Model # STAK019-D-LG-BK
  • UNSPSC # 46181502
  • Catalog Page # N/A
  • Shipping Weight 35.0 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpecial Tactics Armor Kit
  • SizeL
  • ColorBlack
  • Fits Chest Size46" to 50"
  • Closure TypeHook-and-Loop
  • Fits5 Ft. 10" to 6 Ft. 2"
  • IncludesArmor Carrier, Soft Armor, Hard Plates, Double 9MM Magazine Pouches, Double M4 Magazine Pouches, Triple M4 Magazine Pouches, SAW Drum Pouch, Canteen Pouch, Strobe Light Pouch, Universal Radio Pouch, Pocket Strobe Pouch, Small and Medium General Purpose Pouches, Carry Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Each includes Level IIIA soft armor plus multiple ammunition, utility, and general-purpose pouches. Armor carrier has low-profile soft armor holder and hard plate carrier with cummerbund.

• Meets DOD specifications, MIL-STD-662 and CO/PD-04-19B
• NIJ approved


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.